Spesifikasi
| Cable Length (cm) | Approx. 25 *Plug not included |
|---|---|
| Card Reader | [Downstream] 1: SD card slot x 1 (SD/SDHC/SDXC), [Downstream] 2: microSD card slot x 1 (microSD/microSDHC/microSDXC) |
| Color | Gray |
| LAN | [Port (downstream)] RJ-45 (1000BASE-T/100BASE-TX/10BASE-T) |
| Operating Environment | Temperature: 5°C to 40°C, humidity: 25% to 75% *No condensation |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 105 x 54 x 16 *Cable not included |
| Remark | *It may be necessary to update to the latest version of each OS or install a service pack. |
| Supported OS | Windows 11/10,macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12,iPadOS 17/16 |
| USB Port Number | [Downstream] 1: 1 x USB Type-C port (USB Power Delivery port for charging only), [Downstream] 2: USB-A port<USB 5Gbps(USB3.2(Gen1))> x 2 *Video output not supported, [Downstream] 3: USB-A port<USB 480Mbps(USB2.0)> x1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This one unit has 10 ports for video and audio. This USB Type-C(TM) docking station expands the functionality of your thin laptop. It is equipped with an expansion and mirroring function that allows you to enjoy high-quality content on up to three screens at the same time.
Add up to 10 ports to your computer with USB Type-C(TM) ports. Connect a variety of devices with a single cable.
Unique design for stable connection. Based on measurements based on certification tests for transmitting and receiving signals, the design stabilizes the quality of data transmitted between the PC and the docking station. It minimizes compatibility issues that often occur between connected devices, providing a smooth operating experience.
Equipped with an HDMI port that allows video output from a PC to an external display. Supports resolutions up to 4K/30Hz, suitable for office work and document creation. Improve work efficiency by expanding and mirroring to a display.
You can output to two screens simultaneously using the 4K compatible HDMI port and the 1080p compatible VGA port.
*It is not possible to display different images on each output display.
You can charge your computer by connecting a USB Type-C compatible AC charger. USB Power Delivery can supply power to devices and the main unit up to 100W.
*The product itself consumes 10W, so the actual output is a maximum of 90W. If you need a 90W power supply, please use a 100W output AC charger.
Equipped with 2 USB-A ports that support USB 5Gbps (USB3.2 (Gen1)) and 1 USB-A port that supports USB2.0. You can read and write data from USB memory sticks, etc.
*This product is designed to add an additional USB port. We do not recommend using a USB port used for data transfer to charge a smartphone or tablet.
Equipped with an SD card slot and a microSD card slot that are compatible with SDXC/SDHC. Convenient for transferring data such as images and videos. Two card slots can be used simultaneously.
The Φ3.5mm stereo mini jack allows you to connect earphones or headphones, making web conferences and online calls smoother.
It is equipped with a LAN port that allows a wired connection to the Internet.
Connection to the PC itself supports USB 10Gbps (USB3.2 (Gen2)), which enables high-speed data transfer of up to 10Gbps (theoretical value).
It uses a chic aluminum case that has excellent heat dissipation and noise resistance and blends in well with other office items.
The cable is a direct-attached type so there is no need to worry about losing it. The cable is 25cm long, allowing for a comfortable connection to tablet PCs and 2-in-1 computers.
*If you are considering introducing this product to your company, we recommend that you verify it in your environment before purchasing.
*Some functions may not be available due to differences in the specifications of the connected USB Type-C port device.
*A USB Type-C compatible AC charger for charging a computer is not included. Please prepare one separately.
*If your computer does not support charging from a USB Type-C port, you will not be able to charge the device via the USB Type-C port on this product. When charging, make sure your computer supports USB Power Delivery.
*If your computer does not support video output from a USB Type-C port, the video output port of this product will not work. When outputting video, make sure that the device supports DisplayPort(TM) Alt Mode.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C port on the computer. If you connect this product to a USB Type-C port on a USB hub or expansion board, you cannot use this product.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Add up to 10 ports to your computer with USB Type-C(TM) ports. Connect a variety of devices with a single cable.
Unique design for stable connection. Based on measurements based on certification tests for transmitting and receiving signals, the design stabilizes the quality of data transmitted between the PC and the docking station. It minimizes compatibility issues that often occur between connected devices, providing a smooth operating experience.
Equipped with an HDMI port that allows video output from a PC to an external display. Supports resolutions up to 4K/30Hz, suitable for office work and document creation. Improve work efficiency by expanding and mirroring to a display.
You can output to two screens simultaneously using the 4K compatible HDMI port and the 1080p compatible VGA port.
*It is not possible to display different images on each output display.
You can charge your computer by connecting a USB Type-C compatible AC charger. USB Power Delivery can supply power to devices and the main unit up to 100W.
*The product itself consumes 10W, so the actual output is a maximum of 90W. If you need a 90W power supply, please use a 100W output AC charger.
Equipped with 2 USB-A ports that support USB 5Gbps (USB3.2 (Gen1)) and 1 USB-A port that supports USB2.0. You can read and write data from USB memory sticks, etc.
*This product is designed to add an additional USB port. We do not recommend using a USB port used for data transfer to charge a smartphone or tablet.
Equipped with an SD card slot and a microSD card slot that are compatible with SDXC/SDHC. Convenient for transferring data such as images and videos. Two card slots can be used simultaneously.
The Φ3.5mm stereo mini jack allows you to connect earphones or headphones, making web conferences and online calls smoother.
It is equipped with a LAN port that allows a wired connection to the Internet.
Connection to the PC itself supports USB 10Gbps (USB3.2 (Gen2)), which enables high-speed data transfer of up to 10Gbps (theoretical value).
It uses a chic aluminum case that has excellent heat dissipation and noise resistance and blends in well with other office items.
The cable is a direct-attached type so there is no need to worry about losing it. The cable is 25cm long, allowing for a comfortable connection to tablet PCs and 2-in-1 computers.
*If you are considering introducing this product to your company, we recommend that you verify it in your environment before purchasing.
*Some functions may not be available due to differences in the specifications of the connected USB Type-C port device.
*A USB Type-C compatible AC charger for charging a computer is not included. Please prepare one separately.
*If your computer does not support charging from a USB Type-C port, you will not be able to charge the device via the USB Type-C port on this product. When charging, make sure your computer supports USB Power Delivery.
*If your computer does not support video output from a USB Type-C port, the video output port of this product will not work. When outputting video, make sure that the device supports DisplayPort(TM) Alt Mode.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C port on the computer. If you connect this product to a USB Type-C port on a USB hub or expansion board, you cannot use this product.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































