ELECOM USB Type-C conversion adapter, USB-A to USB-C conversion, USB 2.0 OTG compatible, ultra compact

Sebelum PPN:
Rp179.900
Spesifikasi
ColorBlack
Conform to(USB Power Delivery)x
Connector Shape[Plug] USB Type-C(TM), [Port] USB-A
Mass (g)About 3.5
Maximum Output Power (W)15(5V/3A)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 19x14x7
PackagePaper box
PlugGold plate
StandardCompliant with USB2.0 standard
Suitable ModelsComputers and tablets with USB Type-C(TM) ports and peripheral devices with USB-A plugs
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB 2.0 compliant USB Type-C conversion adapter allows you to connect USB-A plug computer peripherals to a USB Type-C(TM) port. Its ultra-compact design means that even if you connect two devices to adjacent ports, they will not interfere with each other.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait