ELECOM USB Type-C Charger, PD 45W PPS, Fast Charging, 1 USB-C, 1 USB-A, Foldable Plug, Compact and Lightweight

Sebelum PPN:
Rp569.900
Spesifikasi
ColorWhite
Connector Shape1 x USB Type-C port, 1 x USB-A port
Mass (g)About 110
Operating Temperature Range (°C)0~25
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 47x37x37
Plug Type90 degree swing structure
Rated Input Current (A)1.8
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Voltage[Single connection] USB Type-C port: 5V/9V/12V/15V/20V, PPS output 5-11V, USB-A port: 5V, [Two ports connected simultaneously] USB Type-C port: 5V/9V/12V/15V/20V, PPS output 5-11V, USB-A port: 5V
StandardPSE specified electrical equipment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge two smartphones simultaneously! This AC charger features a USB Type-CTM port and a USB-A port. With a high output of 45W USB Power Delivery, you can connect two smartphones simultaneously or charge a mobile laptop like a MacBook Air. It's a versatile device that can be used in a variety of situations.
This AC charger is equipped with a USB Type-C(TM) port and a USB-A port and can charge compatible smartphones, tablets, laptops, etc.
It can charge with USB Power Delivery 45W, so you can charge compatible laptops such as the MacBook Air and tablets such as the iPad.
This model can charge two smartphones, such as iPhones, at the same time.
*When two ports are connected simultaneously, the maximum total output is 42W.
It uses GaN II (gallium nitride) to achieve high output and compact size.
The plug can be folded up, so it fits easily in your pocket or small bag.It can be used in a wide range of situations, such as everyday outings, business trips, remote work, and travel.
You can also use the USB-C to MagSafe 3 cable that comes with your MacBook, allowing for smooth charging.
Compatible with USB Power Delivery and PPS standards, the voltage and current change depending on the device, allowing you to charge a wide range of devices, from smartphones and tablets to Windows laptops.
*USB Power Delivery is a USB standard that exchanges information between the adapter and connected device to select the optimal power for the device and achieve high-speed charging. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that adjusts the voltage in 0.02V increments to efficiently supply optimal power.
*The maximum USB Power Delivery output of this product is 45W. The maximum PPS (Programmable Power Supply) output is 45W.
This product has undergone independent testing equivalent to that conducted by the USB-IF, ensuring high compatibility with USB Power Delivery compatible products.
This product is certified under the Electrical Appliance and Material Safety Act (PSE). It has also undergone independent testing by the manufacturer and has been confirmed to be highly safe.
We use outlet plugs that meet the tracking resistance requirements of the Electrical Appliance and Material Safety Act.
*A charging cable is not included. Please purchase one separately.
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This product is made with environmentally friendly materials, with over 10% of the main components and constituent materials being recycled.

Ulasan Produk

Tidak ada ulasan