ELECOM USB Type-C Charger PD PPS Compatible Total Output 65W Type C x 2 USB A x 1 Folding Plug Small Lightweight

Sebelum PPN:
Rp969.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Connector ShapeUSB Type-C(TM) (USB-C(TM)) port x 2, USB-A port x 1
Operating Temperature0~35
Outer DimensionsWidth 52mm x Thickness 38mm x Height 40.5mm
Plug Shape90 degree swing structure
Rated Input Current (A)2
Rated Input Voltage (V)AC100~240(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a total of 3 ports, a USB Type-C (TM) (USB-C (TM)) port and a USB Type-A port, you can simultaneously charge 3 smartphones such as iPhones, completely wireless earphones, and laptops such as Windows. It's a USB AC charger. The USB Type-C port supports the USB Power Delivery standard and the optional PPS (Programmable Power Supply) standard, and can charge laptops, smartphones, tablets, etc. that support the same standard. When using the USB Type-C port alone, the output can be varied between 5V/3A, 9V/3A, 12V/3A, 15V/3A, and 20V/3.25A depending on the device. You can charge a wide range of high-performance Windows laptops. The USB-A port has a maximum output of 12W (5V2.4A) and can charge and power smartphones, completely wireless earphones, smart watches, etc. It supports "automatic charging" that can automatically identify the connected device and charge it with the appropriate output. It is small and lightweight, so it is convenient to carry when going out or on a business trip. When not in use, the power plug can be folded and stored in the charger body, making it convenient to carry. Uses an outlet plug that meets tracking resistance requirements (PSE: Electrical Appliance and Material Safety Law). USB Power Delivery is a USB standard that enables high-speed charging by selecting the optimal power between devices by exchanging information between the adapter and the connected device. This product has been tested by the manufacturer and is equivalent to the USB-IF test, ensuring high safety and can be used for USB Power Delivery compatible products. PPS (Programmable Power Supply) is an option standard of USB Power Delivery 3.0 that can adjust the voltage in 0.2V units and efficiently supply the optimum power. Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark. In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product. This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment. It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
*Limited to devices that can be charged up to USB Power Delivery standard 65W. *Maximum total of 65W when outputting from 2 ports or more at the same time. USB Power Delivery maximum output of this product is 65W. PPS (Programmable Power Supply) maximum output is 45W. *Cables are not included with this product. Separately prepare an MFi-certified USB Type-C to Lightning cable or an Elecom USB standard-certified USB Type-C to USB Type-C cable. *Please do not charge when the device or charger is wet, as it may cause abnormal heat generation or burnout, which is very dangerous. *USB Type-C and USB-C are trademarks of USB Implementers Forum

Ulasan Produk

Tidak ada ulasan