ELECOM USB Type-C Charger PD PPS 65W Type C Cable Integrated 2m Foldable Plug Small and Lightweight

Sebelum PPN:
Rp579.900
Spesifikasi
Cable Length (m)About 2
ColorBlack
Connector ShapeUSB Type-C connector x 1
Mass (g)Approx. 158.8
Operating Temperature Range (°C)-10~25
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 50.2 x 38.1 x 43.8
Plug Type90 degree swing structure
Rated Input Current (A)1.8
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current3A at 5V/3A at 9V/3A at 12V/3A at 15V/3.25A at 20V, PPS output 3A at 5V-16V, 3.25A at 5V-21V
Rated Output Power (W)Maximum output 65/PPS maximum output 65
Rated Output Voltage5V/9V/12V/15V/20V, PPS output 5V~16V/5V~21V
Region to UseJapan
StandardPSE specified electrical equipment
Suitable ModelsA device that can be charged via a USB Type-C(TM) connector using USB Power Delivery (65W) and the optional PPS (Programmable Power Supply) standard.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient for charging devices equipped with a USB Type-C(TM) port! High-output 65W USB AC charging compatible with USB Power Delivery, with an integrated cable that can quickly charge a wide range of devices from laptops to smartphones equipped with a USB Type-C port. It's a vessel. It is compact and convenient to carry for business outings, remote work, business trips, and travel.
This high-output USB AC charger can charge everything from laptops to smartphones. No need to carry separate chargers for each device.
*Only applies to devices that can charge up to 65W using the USB Power Delivery standard.
The integrated USB cable is approximately 2m long, so you can use it comfortably even when connected to a socket at your feet, and it won't easily come loose even if you pull on the cable, so you can charge with peace of mind.
It uses GaN II (gallium nitride) to achieve high output and compact size. The plug part can also be folded, so it doesn't take up much space in your bag and is convenient to carry around for business trips, remote work, business trips, and travel.
*GaN II (gallium nitride) is more compact and lightweight than the first generation GaN, making products more mobile.
Supports USB Power Delivery and PPS (Programmable Power Supply). It can charge an iPhone up to 50% in about 30 minutes, allowing for quick charging on the go.
*USB Power Delivery is a USB standard that enables high-speed charging by selecting the optimal power between the device and the adapter by exchanging information between the adapter and the connected device. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that can adjust the voltage in 0.2V increments and efficiently supply the optimal power.
*The maximum output of this product's USB Power Delivery is 65W. The maximum output of PPS (Programmable Power Supply) is 65W.
Equipped with a USB Type-C(TM) connector that supports USB Power Delivery and PPS (Programmable Power Supply), the output can be adjusted to 5V/3A, 9V/3A, 12V/3A, 15V/3A, or 20V/3.25A depending on the device, allowing for high-speed charging of a wide range of devices, from smartphones such as iPhones to tablets such as iPads, MacBooks, and high-performance Windows laptops.
This product has been subjected to the same testing as USB-IF by the manufacturer, ensuring a high level of safety, so it can be used with USB Power Delivery compatible products.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan