ELECOM USB Type-C Charger PD EPR 140W USB-C x 2 USB-A x 1 Foldable plug GaN II Plus adopted

Sebelum PPN:
Rp1.699.900 - Rp2.099.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-C port x 2, USB-A port x 1
Mass (g)About 270
Operating Temperature Range (°C)0~25
Plug Type90 degree swing structure
Rated Input Current (A)2
Rated Input Voltage (V)AC100~240(50/60Hz)
Region to UseJapan
StandardPSE specified electrical equipment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed charging for your 16-inch MacBook Pro! This USB Power Delivery EPR 140W output USB AC charger has three ports: two USB Type-C(TM) ports and one USB-A port. This high-power model can charge two laptops at the same time, or a laptop, smartphone, and tablet at the same time.
This is a USB AC charger that supports USB Power Delivery EPR with a maximum output of 140W (28V/5A). It can fast charge a 16-inch MacBook Pro from zero to 50% in 30 minutes. *When connecting to a single port and using the USB-C to MagSafe 3 cable included with the 16-inch MacBook Pro.
Can be used as an alternative to the 140W power adapter included with the 16-inch MacBook Pro. Equipped with two USB Type-C ports and a USB-A port, it supports charging a wide range of devices. Ideal for carrying around when traveling or working in a hybrid environment.
When connecting two ports: When using two USB Type-C ports, each port can output 65W simultaneously. You can charge two laptops at the same time.
When connecting two ports: When using the USB Type-C port and the USB-A port, the output is 100W for the USB Type-C port and 12W for the USB-A port. You can charge your laptop, smartphone, smartwatch, wireless earphones, etc. at the same time.
When connecting 3 ports: When using 2 USB Type-C ports and 1 USB-A port simultaneously, an output of 60W + 60W + 12W is possible. You can charge 3 devices such as laptops, smartphones, and tablets at the same time.
*Please prepare a cable to connect to this product separately according to the device you will be using.
*For outputs between 60 and 100W, use a cable that supports charging up to 100W, and for outputs above 100W, use a 240W compatible cable that complies with the USB Power Delivery EPR standard.
By using GaN II Plus (gallium nitride), it achieves high output and compact size. It is approximately 20% smaller than the 140W AC adapter included with the 16-inch MacBook Pro.
The plug part can be folded so it doesn't take up much space in your bag. It's slim, with a width of about 30 mm, so it won't interfere with the power outlet next to the AC tap, making it convenient to carry around when going out on business, working remotely, on business trips, or traveling.
Compatible with USB Power Delivery, PPS, and EPR standards. The voltage and current change depending on the device, so it can charge a wide range of devices, from smartphones such as iPhones and tablets such as iPads to high-performance Windows laptops.
*USB Power Delivery is a USB standard that enables high-speed charging by exchanging information between the adapter and the connected device to select the optimal power between the devices. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that can adjust the voltage in 0.02V increments to efficiently supply optimal power.
*USB Power Delivery EPR (Extended Power Range) is a USB standard added in USB Power Delivery 3.1 that is suitable for fast charging of connected devices and powering devices that require large amounts of power.
This product has been independently tested by the manufacturer to be equivalent to the USB-IF test. It is highly safe and can be used with devices that support USB Power Delivery.
Equipped with Thermal Protection, it monitors and controls the product temperature rise 24 hours a day, automatically controlling the output to protect your equipment.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
*When using multiple ports, the output per port will decrease, so charging may not be possible depending on the device you are using.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This product is an initiative to conserve the environment, and the proportion of recycled materials in the main components and ingredients of the product itself exceeds 10%.

Ulasan Produk

Tidak ada ulasan