ELECOM USB Type-C Charger PD Compatible Total Output 32W Type C x 1 USB A x 2 Folding Plug Small Lightweight

Sebelum PPN:
Rp429.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
ColorWhite
Mass (g)About 73
Operating Temperature Range (°C)0~30
Plug Shape90 degree swing structure
Rated Input Current (A)1
Rated Output VoltageWhen connected alone: USB Type-CTM (USB-CTM) port: 5V/9V/12V/15V, USB-A1/USB-A2 port: 5V. When connected to two or more ports simultaneously: USB Type-C port: 5V/9V, USB-A1/USB-A2 port: 5V (5V total when outputting simultaneously)
Width W x thickness x height H (mm)Approximately 39x38x40.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a total of 3 ports, a USB Type-C (TM) (USB-C (TM)) port and a USB-A port, it uses GaN (gallium nitride) that can charge compatible smartphones, tablets, small laptops, etc. A small and lightweight USB AC charger. There are 3 output terminals, so you can charge 3 devices at the same time, such as a smartphone such as an iPhone, a completely wireless earphone, and a smart watch. The USB Type-C port supports the USB Power Delivery standard and can charge small laptops, smartphones, tablets, etc. that support the same standard. When using the USB Type-C port alone, the output can be varied between 5V/3A, 9V/3A, 12V/2.5A, and 15V/2A depending on the device, and can be used from smartphones such as iPhone, tablets such as iPad, MacBook Air, etc. It can charge a wide range of devices, including small laptops. The USB-A port has a maximum output of 12W (5V2.4A) and can charge and power smartphones, completely wireless earphones, smart watches, etc. It supports "automatic charging" that can automatically identify the connected device and charge it with the appropriate output. It is small enough to be hidden in the palm of your hand (approximately 39mm x 38mm x 40.5mm) and lightweight (approximately 73g), making it convenient to carry when going out or on business trips. When not in use, the power plug can be folded and stored in the charger body, making it convenient to carry. Uses an outlet plug that meets tracking resistance requirements (PSE: Electrical Appliance and Material Safety Law). USB Power Delivery is a USB standard that enables high-speed charging by selecting the optimal power between devices by exchanging information between the adapter and the connected device. This product has been tested by the manufacturer and is equivalent to the USB-IF test, ensuring high safety and can be used for USB Power Delivery compatible products. Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark. In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product. This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment. It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
*Limited to devices that can be charged up to USB Power Delivery standard 30W. *Maximum total of 32W when outputting from 2 ports or more at the same time. USB Power Delivery maximum output of this product is 30W. *Cables are not included with this product. Separately prepare an MFi-certified USB Type-C to Lightning cable or an Elecom USB standard-certified USB Type-C to USB Type-C cable. *Please do not charge when the device or charger is wet, as it may cause abnormal heat generation or burnout, which is very dangerous. *USB Type-C and USB-C are trademarks of USB Implementers Forum

Ulasan Produk

Tidak ada ulasan