ELECOM USB Type-C Charger PD 65W PPS Compatible Fast Charging TypeC x 1 Folding Plug Small Lightweight

Sebelum PPN:
Rp449.900
Spesifikasi
Connector ShapeUSB Type-C port x 1
Mass (g)About 98
Operating Temperature Range (°C)-10~25
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 45.2x38.1x43.8
Plug Type90 degree swing structure
Rated Input Current (A)1.8
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current3A at 5V/3A at 9V/3A at 12V/3A at 15V/3.25A at 20V, PPS output 3A at 5V-16V, 3.25A at 5V-21V
Rated Output Power (W)Maximum output 65/PPS maximum output 65
Rated Output Voltage5V/9V/12V/15V/20V, PPS output 5V~16V/5V~21V
Region to UseJapan
StandardPSE specified electrical equipment
Suitable ModelsA device that can be charged from a USB Type-C(TM) port within the USB Power Delivery (65W) and optional PPS (Programmable Power Supply) standards.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge both smartphones and laptops with this one device! This high-output 65W USB AC charger is equipped with one USB Type-C(TM) port and is compatible with USB Power Delivery, allowing you to charge a wide range of devices.
It is compact and convenient to carry for business outings, remote work, business trips, and travel.

This is a high output USB AC charger that can charge everything from laptops to smartphones.
No need to carry a separate charger for each device.

Limited to devices that can charge up to 65W using the USB Power Delivery standard.

Unlike the AC adapter that comes with your laptop, you can choose the length of cable you need, so you can keep your desk area neat and cluttered, where cables tend to be too long.
You can use a lot of space.

Adopts GaN II (gallium nitride) to achieve high output and compact size.
The plug part can also be folded, so it doesn't take up much space in your bag, making it convenient to carry for business outings, remote work, business trips, and travel.

GaN II (Gallium Nitride) has made products more mobile than the first generation of GaN by making them smaller and lighter.

Compatible with USB Power Delivery and PPS (Programmable Power Supply).
You can charge your iPhone up to 50% in about 30 minutes, so you can quickly charge it on the go.

USB Power Delivery is a USB standard that enables high-speed charging by exchanging information between the adapter and the connected device to select the optimal power for the device.
PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that can adjust the voltage in 0.2V increments and efficiently supply optimal power.

The maximum USB Power Delivery output of this product is 65W.
PPS (Programmable Power Supply) maximum output is 65W.

Equipped with a USB Type-C port compatible with USB Power Delivery and PPS (Programmable Power Supply), output can be varied to 5V/3A, 9V/3A, 12V/3A, 15V/3A, 20V/3.25A depending on the device It can charge a wide range of devices at high speed, from smartphones such as iPhones to tablets such as iPads, MacBooks, and high-performance Windows laptops.

This product has undergone the manufacturer's own tests equivalent to those of USB-IF to ensure a high level of safety, so it can be used with USB Power Delivery compatible products.

Uses an outlet plug that meets tracking resistance requirements (PSE: Electrical Appliance and Material Safety Law).

A cable is not included with this product.
Please prepare a separate USB cable.

If you want to charge at 65W, please prepare a USB cable that supports charging at 100W or more.

USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.

In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.

In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.

In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan