ELECOM USB Type-C Charger PD 30W PPS USB-C x 1 Foldable Outlet Compact GaNII Adopted

Sebelum PPN:
Rp429.900
Spesifikasi
ColorWhite
Connector ShapeUSB Type-C port x 1
Mass (g)About 49
Operating Temperature Range (°C)0~25
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 35.5x28.5x28.5
Plug Type90 degree swing structure
Rated Input Current (A)0.8
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current3A at 5V/3A at 9V/2A at 15V/1.5A at 20V, 2.8A at PPS output 3.3V to 11V
Rated Output Power (W)Maximum output 30/PPS maximum output 30
Rated Output Voltage5V/9V/15V/20V, PPS output 3.3V to 11V
Region to UseJapan
StandardPSE specified electrical equipment
Suitable ModelsDevices that can be charged from a USB Type-CTM port using USB Power Delivery (30W) and the optional PPS (Programmable Power Supply) 30W standard.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact yet powerful. This AC charger can charge not only compatible smartphones, but also Macbook Air. It's small enough to fit in the palm of your hand, but has a maximum output of 30W, allowing you to charge your smartphone quickly. It's a safe device to keep in your pocket or small bag.
It has a moderate thickness and can be printed on various printers such as inkjet printers, laser printers, and copiers. It uses a strong adhesive that sticks firmly. It can also be written by hand, so you can easily create address and display labels. It uses matte paper with a calm texture. It is the same common surface type as the labels of major manufacturers. You can easily design and print with ELECOM's label creation software "Rakuchin Print", which can be downloaded for free. It is also easy to print by inserting from a spreadsheet software. This product meets one or more of our company's environmental certification standards and displays the "THINK ECOLOGY" mark. This product is committed to environmental conservation and its packaging containers are made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan