ELECOM USB Type-C Charger PD 30W PPS USB-C x 1 Foldable Outlet Compact GaNII Adopted

Sebelum PPN:
Rp299.900
Spesifikasi
Connector ShapeUSB Type-C port x 1
Mass (g)About 49
Operating Temperature Range (°C)0~25
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 35.5x28.5x28.5
Plug Type90 degree swing structure
Rated Input Current (A)0.8
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current3A at 5V/3A at 9V/2A at 15V/1.5A at 20V, 2.8A at PPS output 3.3V to 11V
Rated Output Power (W)Maximum output 30/PPS maximum output 30
Rated Output Voltage5V/9V/15V/20V, PPS output 3.3V to 11V
Region to UseJapan
StandardPSE specified electrical equipment
Suitable ModelsDevices that can be charged from a USB Type-CTM port using USB Power Delivery (30W) and the optional PPS (Programmable Power Supply) 30W standard.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact yet powerful. This AC charger can charge not only compatible smartphones, but also Macbook Air. It's small enough to fit in the palm of your hand, but has a maximum output of 30W, allowing you to charge your smartphone quickly. It's a safe device to keep in your pocket or small bag.
This AC charger is equipped with a USB Type-C(TM) port and can charge compatible smartphones, tablets, laptops, etc., such as the Macbook Air.
Charges with USB Power Delivery 30W, which charges at the same speed as the 30W power adapter that comes with the Macbook Air.
Using GaN II (gallium nitride), it is more than 67% more compact than the power adapter included with the Macbook Air. You can connect the USB-C to MagSafe 3 cable that comes with the Macbook Air.
The plug can be folded up so it fits in your pocket or small bag. It can be used in a wide range of situations, including everyday outings, business trips, remote work, and travel.
*The maximum output of this product's USB Power Delivery is 30W. The maximum output of PPS (Programmable Power Supply) is 30W.
*USB Power Delivery is a USB standard that enables high-speed charging by exchanging information between the adapter and the connected device to select the optimal power between the devices. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that can adjust the voltage in 0.02V increments and efficiently supply optimal power.
This product has been subjected to the same testing as USB-IF by the manufacturer, ensuring a high level of safety, so it can be used with USB Power Delivery compatible products.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*The charging cable is not included. Please prepare it separately.
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, making it extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan