ELECOM USB Type-C Cable, 60W PD Compatible, Soft and Durable Silicone & Nylon Mesh, Compatible with iPhone, iPad, Galaxy, and More

Sebelum PPN:
Rp149.900 - Rp189.900
Spesifikasi
Connector ShapeUSB Type-C(TM) Plug - USB Type-C Plug
Included AccessoriesCable band
PlugGold plated pin
ShieldingDouble shield
StandardHi-Speed USB(USB2.0)
Suitable ModelsAC chargers, mobile batteries, computers, smartphones, tablets, etc. with USB Type-C ports
Supported Transfer Speed (Mbps)Maximum 480 * Theoretical value
USBPower Delivery compatible: Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB Type-CTM cable features a soft, durable silicone mesh. The mesh-finishing on the surface of the silicone cable combines the softness of silicone with the durability of nylon mesh for a cable that feels great to the touch.
This is a USB Type-C(TM) to USB Type-C cable with a soft silicone mesh that is resistant to breakage.
By applying a mesh finish to the surface of the silicone cable, this cable feels pleasant to the touch, combining the softness of silicone with the durability of nylon mesh.
The connector has a non-slip surface to make it easier to plug and unplug the cable.
You can connect a computer, charger, or mobile battery with a USB Type-C port to a smartphone or tablet with a USB Type-C port to charge the device or transfer data.
Supports USB Power Delivery, allowing you to charge connected devices at up to 60W (20V/3A).
*The connected device must support USB Power Delivery.
*The amount of power supplied will vary depending on the performance of the computer you use.
Data transfer speeds of up to 480Mbps are possible.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
A cable band is included to help you keep your cables neat and tidy.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
DisplayPort Alternate Mode support: No Twisted pair cable (communication line): Yes Supported voltage/current: Max. 20V/3A (60W)

Ulasan Produk

Tidak ada ulasan