ELECOM USB Type-C Cable C to C PD Compatible Triple Shielded Cable 80cm

Sebelum PPN:
Rp739.900
Spesifikasi
Cable Length (m)0.8 *including connector
Cable Thickness (mm)4.6
Conform to(USB Power Delivery)O
Connector ShapeUSB Type-C male-USB Type-C male
PackagePET box + paper mount
PlugGold plated pin
ShieldingTriple shield
StandardUSB4 standard regular certification product
Suitable ModelsPC with USB + Type-C terminal and peripherals with USB + Type-C terminal
Supported Files(Android)O
Transfer Rate (Gbps)Maximum 40 * Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB4 cable certified by USB-IF. High-speed transfer of up to 40Gbps is possible. It can be charged up to 100W (20V/5A) by USBPD (USBPowerDelivery). This is a USB4 cable that allows you to connect a device equipped with USBType-C (type C / USBC) to a computer equipped with USBType-C (type C / USBC) for charging and data transfer. USB-IF regular certified product. The new standard USB Type-C (type C/USBC) connector allows you to insert the cable regardless of whether it is on the back or front. By supporting USBPD (USB Power Delivery), it is possible to supply power to connected devices with a large current of up to 100W (20V/5A). * The device to be connected must be PD compatible. *The supplied current value varies depending on the performance of the computer used. Ultra high-speed data transfer of up to 40Gbps is possible. By adopting a thin coaxial cable, we have achieved a thin, flexible, and easy-to-handle cable. Uses flame-retardant materials to improve safety. A triple shielded cable is used to protect the signal from external noise interference. Adopts gold-plated pins that are resistant to rust and suppress signal deterioration. It is an eco-friendly product that complies with the EU's "RoHS Directive (Restriction of Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan