ELECOM USB TypeC Cable (USB-C to C) L-shaped Soft for Charging/Data Transfer PD 60W 3A USB2.0

Sebelum PPN:
Rp299.900 - Rp329.900
Spesifikasi
Color[Cable] Black
Conform to(USB Power Delivery)O
Connector Shape[1] USB Type-C(TM) plug, [2] USB Type-C(TM) plug
EnvironmentSimple package
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
Suitable EquipmentsComputers, chargers, mobile batteries, smartphones, tablets, etc. that have a USB Type-C (TM) port that supports input/output of 60W or less *USB Type-C and USB-C are trademarks of USB Implementers Forum
Suitable ForMax 20V/3A
Transfer Speed (Mbps)Up to 480 * theoretical value
USB StandardsUSB 2.0 standard certified product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB 2.0 cable that can be connected to a computer, smartphone, AC charger, etc. equipped with a USB Type-C(TM) port for charging and data transfer.
We use a soft cable that is easy to handle when wiring and does not leave any curls when bundled.
This is a USB Type-C(TM) cable that uses an L-shaped connector and allows for neat wiring with little protrusion.
This is an official certified product of "Certified Hi-Speed USB (USB2.0)", which is the USB2.0 standard.
Data transfer up to 480Mbps is possible.
Connected devices can be charged with a maximum of 60W (20V/3A).
The amount of power supplied varies depending on the performance of the computer you use.
A double shielded cable is used to protect the signal from external noise interference.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
Uses flame-retardant materials to increase safety.
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan