ELECOM USB Type-C Cable (USB-C to C) L-Shaped PD 60W Fast Charging Nylon Mesh

Sebelum PPN:
Rp189.900 - Rp229.900
Spesifikasi
Conform to(USB Power Delivery)O,(DisplayPort Alternate Mode)x
Connector ShapeUSB Type-C(TM) Plug - USB Type-C Plug
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardHi-Speed USB(USB2.0)
Suitable ForMaximum 20V/3A(60W)
Suitable ModelsSmartphones, computers, AC chargers, mobile batteries, etc. with USB Type-C ports
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The L-shaped connector allows for neat wiring with minimal protrusions. This Hi-Speed USB (USB 2.0) cable can be used to connect a computer or charger with a USB Type-CTM connector to a smartphone or other device with a USB Type-C connector.
This is a Hi-Speed USB (USB 2.0) cable that can be used to charge and transfer data by connecting a smartphone or tablet with a USB Type-C(TM) terminal to a computer, charger, or mobile battery with a USB Type-C(TM) terminal.
It uses an L-shaped connector that is less likely to protrude.
The cable's compatible standards are written on the back of the connector.
It supports USB Power Delivery and can transmit a large current of up to 60W (20V/3A).
*The current value supplied will vary depending on the performance of the computer and AC charger you use.
High-speed data transfer of up to 480Mbps is possible.
Flame-retardant materials are used to enhance safety.
It uses a nylon mesh cable to prevent the cable from being damaged.
It uses a double-shielded cable to protect the signal from external noise interference.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
*USB Type-C and USB-C are trademarks of USB Implementers Forum
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
THINK ECOLOGY mark, [Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan