ELECOM USB Type-C Cable (USB-A to C) Right Angle Nylon Mesh High-Speed Data Transfer Charging Cable
Spesifikasi
| Conform to | (USB Power Delivery)x,(DisplayPort Alternate Mode)x |
|---|---|
| Connector Shape | USB-A plug to USB Type-C(TM) plug |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Shielding | Double shield |
| Standard | Hi-Speed USB(USB2.0) |
| Suitable For | Maximum 5V/3A(15W) |
| Suitable Models | Computers, AC chargers, and mobile batteries with USB-A ports, as well as smartphones and tablets with USB Type-CTM ports |
| Transfer Speed (Mbps) | Up to 480 * theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The L-shaped connector allows for neat wiring with minimal protrusions. This Hi-Speed USB (USB 2.0) cable can connect computers and chargers with USB-A ports to smartphones and other devices with USB Type-CTM ports.
This is a Hi-Speed USB (USB 2.0) cable that can be used to charge and transfer data by connecting a smartphone or tablet with a USB Type-C(TM) terminal to a computer, charger, or mobile battery with a USB-A terminal.
It uses an L-shaped connector that is less likely to protrude.
The cable's compatible standards are written on the back of the connector.
Connected devices can be charged with a large current of up to 15W (5V/3A).
*The current supplied will vary depending on the performance of your computer. USB Power Delivery is not supported.
High-speed data transfer of up to 480Mbps is possible.
Flame-retardant materials are used to enhance safety.
It uses a nylon mesh cable to prevent the cable from being damaged.
It uses a double-shielded cable to protect the signal from external noise interference.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
*USB Type-C and USB-C are trademarks of USB Implementers Forum
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This is a Hi-Speed USB (USB 2.0) cable that can be used to charge and transfer data by connecting a smartphone or tablet with a USB Type-C(TM) terminal to a computer, charger, or mobile battery with a USB-A terminal.
It uses an L-shaped connector that is less likely to protrude.
The cable's compatible standards are written on the back of the connector.
Connected devices can be charged with a large current of up to 15W (5V/3A).
*The current supplied will vary depending on the performance of your computer. USB Power Delivery is not supported.
High-speed data transfer of up to 480Mbps is possible.
Flame-retardant materials are used to enhance safety.
It uses a nylon mesh cable to prevent the cable from being damaged.
It uses a double-shielded cable to protect the signal from external noise interference.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
*USB Type-C and USB-C are trademarks of USB Implementers Forum
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
SpecificationTHINK ECOLOGY mark, [Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan



















































































































































%20Right%20Angle%20Nylon%20Mesh%20High-Speed%20Data%20Transfer%20Charging%20Cable/deP113449482-3.jpg)
