ELECOM USB Type-C cable (Type-C to C) PD 60W Hard to break Silicone material Soft

Sebelum PPN:
Rp299.900 - Rp329.900
Spesifikasi
ColorWhite
Conform to(USB Power Delivery)O
Connector 1USB Type-C(TM) plug
Connector 2USB Type-C(TM) plug
Included AccessoriesCable band
PackageBag + sticker
PlugGold plated pin
StandardCompliant with USB2.0 standard
Suitable ModelsComputers, chargers, mobile batteries, smartphones, tablets, etc. that have a USB Type-C (TM) port that supports input/output of 60W or less *USB Type-C and USB-C are trademarks of USB Implementers Forum
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a silicone mesh type USB Type-C(TM) cable that is soft and hard to break. The surface of the silicone cable is meshed, making it a cable that feels good to the touch, combining the softness of silicone material with the durability of nylon mesh. You can connect a smartphone or tablet with a USB Type-C(TM) port to a computer, charger, or mobile battery with a USB Type-C(TM) port to charge or transfer data.
This is a silicone mesh type USB Type-C(TM) plug to USB Type-C(TM) plug cable that is soft and hard to break.
By applying mesh processing to the surface of the silicone cable, it has the softness of silicone material and the durability of nylon mesh, making it a cable that feels good to the touch.
The connector has a surface finish that prevents your fingers from slipping so that it is easy to connect and disconnect the cable.
You can charge and transfer data by connecting a smartphone or tablet equipped with a USB Type-C port to a computer, charger, mobile battery, etc. equipped with a USB Type-C port.
Connected devices can be charged with a maximum of 60W (20V/3A).
*The amount of power supplied will vary depending on the performance of the computer you use.
Data transfer up to 480Mbps is possible.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
Comes with a cable band that allows you to neatly organize cables.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan