ELECOM USB TypeC Cable (Type C to C) PD 100W Slim Cable Miniaturized Connector RoHS Compliant
Spesifikasi
| Conform to | [USB Power Delivery] Yes, [ALT Mode] No |
|---|---|
| Connector Shape | USB Type-C(TM) plug - USB Type-C(TM) plug |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Shielding | Double shield |
| Standard | USB 2.0 compliant |
| Supported Transfer Speed (Mbps) | Up to 480 * theoretical value |
| Wattage (W) | Maximum 100W (supported) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a USB 2.0 compliant cable that allows you to connect a device equipped with a USB Type-C(TM) port to a smartphone or computer equipped with a USB Type-C(TM) port for charging and data transfer.
Compatible with USB Power Delivery, it is possible to supply power to connected devices at a maximum of 100W (20V/5A).
The connected device must support USB Power Delivery.
The supplied current value varies depending on the performance of the equipment you use.
A compact connector that is approximately 40% smaller than conventional products (compared to the manufacturer) and a cable that is approximately 10% slimmer than conventional products (compared to the manufacturer) allows for neat wiring.
The cable can be inserted into the USB Type-C(TM) connector regardless of whether it is on the back or the front.
High-speed data transfer of up to 480Mbps is possible.
Uses flame-retardant materials to increase safety.
A double shielded cable is used to protect the signal from external noise interference.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Compatible with USB Power Delivery, it is possible to supply power to connected devices at a maximum of 100W (20V/5A).
The connected device must support USB Power Delivery.
The supplied current value varies depending on the performance of the equipment you use.
A compact connector that is approximately 40% smaller than conventional products (compared to the manufacturer) and a cable that is approximately 10% slimmer than conventional products (compared to the manufacturer) allows for neat wiring.
The cable can be inserted into the USB Type-C(TM) connector regardless of whether it is on the back or the front.
High-speed data transfer of up to 480Mbps is possible.
Uses flame-retardant materials to increase safety.
A double shielded cable is used to protect the signal from external noise interference.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Feature
SpecificationTHINK ECOLOGY mark, [Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan



















































































































































%20PD%20100W%20Slim%20Cable%20Miniaturized%20Connector%20RoHS%20Compliant/ceP113449446-4.jpg)
