ELECOM USB Type-C Audio Conversion Adapter [Compatible with Type C devices such as laptops, tablets, game consoles, etc.]

Sebelum PPN:
Rp419.900
Spesifikasi
Audio OutputDIA3.5mm stereo mini jack (compatible with both 3-pole and 4-pole)
Cable Length (cm)Approx. 15 * Connector not included
ColorBlack
Connector Shape[1] USB Type-C(TM) plug, [2] DIA3.5mm stereo mini jack x 2
Frequency (kHz)[Sampling] 44.1/48/96
Input[Microphone] DIA3.5mm stereo mini jack (compatible with both 3-pole and 4-pole)
PackagePaper box
Playback Frequency Band (Hz)20~20k
Suitable EquipmentsComputers, tablets, game consoles, etc. with USB Type-C ports
Width W x thickness x height H (mm)Approximately 27x10x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Allows you to use wired headsets and earphones on laptops and tablets that don't have earphone jacks. This is a conversion adapter that allows you to connect audio devices with stereo mini plugs to a USB Type-C(TM) port. This cable type is less likely to interfere with adjacent ports when connected.
This is a conversion adapter that allows you to connect an audio device equipped with a stereo mini plug to a USB Type-C(TM) port.
You can use headsets, earphones, speakers, microphones, etc. even on laptops, tablets, and game consoles that do not have earphone jacks.
Even if your computer does not have a microphone jack, you can still input voice by using a computer headset or smartphone earphones with a microphone. This is useful for web conferences.
It is equipped with two terminals: a Φ3.5mm stereo mini jack (compatible with both 3-pole and 4-pole) for audio output and a Φ3.5mm 3-pole mini jack for microphone input.
In addition to earphones with a microphone that have a Φ3.5mm 4-pole mini plug (CTIA standard), it is also compatible with computer headsets that have separate headphone and microphone jacks.
Simply plug into a USB Type-C port for easy connection. No sound card or drivers are required.
This cable type is less likely to interfere with adjacent ports when connected.
Tuned to deliver clear mid-range sounds, the other party hears clear audio with reduced environmental noise.
This product is an active type equipped with an IC.
*Please avoid hanging this product as the cable may break.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan