ELECOM USB Type-C 4-in-1 Docking Station (with Qi2 Wireless Charging, 2 USB-C Ports, 1 USB-A Port, and 1 HDMI Port)

Sebelum PPN:
Rp1.799.900
Spesifikasi
ColorGray
Operating EnvironmentTemperature 5-40 °C, humidity 30-80% * No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)[When folded] Approx. 73 x 118 x 21, [When in use] Approx. 73 x 118 x 160 (height is maximum)
Output Power (W)[Wireless Charging] Qi2: 5/7.5/15
PortVideo Output/Downstream: HDMI(R) x 1 (Supported resolutions up to 4K/60Hz)
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Set ContentsUSB Type-C cable (standard: USB 10Gbps, approximately 16cm *connector not included)
Supported OSWindows 11/10,macOS Sequoia15/macOS Sonoma 14,iPadOS 18/17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge your smartphone, charge your computer, and connect peripherals all in one device. This 4-in-1 docking station includes a Qi2 compatible wireless charging stand. Keep your essential devices organized on your desk, keeping your desk clutter-free and your devices neat and tidy.
This 4-in-1 docking station includes a Qi2 compatible wireless charging stand, allowing you to wirelessly charge your smartphone and connect peripheral devices all in one.
Simply attach it to the magnet to charge your Qi2-compatible smartphone. It can charge iPhones at a maximum output of 15W. Because it's wireless charging, you don't have to bother plugging and unplugging the cable every time you get up from your seat.
This is an officially certified product that complies with the international standard for wireless power supply, Qi 2, established by the WPC (Wireless Power Consortium).
*ELECOM is a member company of the Wireless Power Consortium.
The magnets secure it in place so you can place it either vertically or horizontally, allowing you to use your smartphone while it charges.
The stand's angle can be flexibly adjusted, allowing you to use it at your preferred angle depending on the situation, such as watching videos or making video calls.
The device is equipped with one USB Type-CTM port that supports USB Power Delivery 65W and high-speed data transfer at USB 10 Gbps (USB 3.2 (Gen 2)). You can charge your laptop by connecting a compatible AC charger.
Equipped with one USB Type-C port with a speed of 10 Gbps and one USB-A port with a speed of 5 Gbps (USB 3.2 (Gen 1)), the device enables high-speed data transfer, even for large files.
*We do not recommend charging smartphones or tablets using the USB port used for data transfer.
The built-in HDMI port allows you to output 4K/60Hz video from your smartphone or computer to an external display, so you can enjoy photos and videos taken with your smartphone on a large screen with your family and friends.
*When outputting video using this product, please make sure that the device supports DisplayPort(TM) Alt mode.
When not in use, it can be folded and stored compactly.
An easy-to-use USB Type-C(TM) to USB Type-C cable is included.
*This product does not come with a USB output adapter (such as an AC charger). To use this product, you will need a separate USB output adapter that supports USB Power Delivery of 65W or more.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan