ELECOM USB Type-C 20W PD Compatible Charger, 2 Ports, USB-C, USB-A, Outlet, iPhone, iPad, Android, Foldable Plug

Sebelum PPN:
Rp279.900
Spesifikasi
Applicable RegionsJapan
Connector Shape1 x USB Type-C port, 1 x USB-A port
Mass (g)About 41
Operating Temperature Range (°C)0~25
Plug90 degree swing structure
Rated Input Current (A)0.6
Rated Input Voltage (V)AC100-240 50/60Hz
Rated Output Current (A)(When connected alone) USB Type-C port: 3 at 5V/2.22 at 9V, USB-A port: 2.4, (When connecting two ports simultaneously (1)) Maximum of 3 ports in total
Rated Output Voltage (V)(When connected alone) USB Type-C ports: 5/9, USB-A ports: 5, (When connecting two ports simultaneously (1)) USB Type-C ports: 5, USB-A ports: 5
StandardPSE specified electrical equipment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge your smartphone, tablet, and more with this one device. This AC charger features both a USB Type-CTM port and a USB-A port, allowing you to quickly charge compatible smartphones and other devices. Its compact size and lightweight design make it easy to carry around when you're out and about or traveling.
This AC charger is equipped with a USB Type-C(TM) port and a USB-A port, allowing you to charge smartphones, tablets, and other devices that support each port with just one device, without the need for separate AC chargers.
Its compact size and lightweight design make it easy to carry around when you're out and about or traveling.
The USB-A port is equipped with an "Auto Charging" function that automatically identifies the connected device and charges it at the appropriate output.
When not in use, the power plug can be folded and stored inside the main unit, making it compact and easy to carry.
This is a highly safe product that complies with the technical standards of Japan's Electrical Appliance and Material Safety Act (PSE).
This product has undergone independent testing equivalent to that conducted by the USB-IF, ensuring high compatibility and making it suitable for use with USB Power Delivery-compatible products.
USB Power Delivery is a USB standard that exchanges information between the adapter and connected device to select the optimal power supply between the devices and enable fast charging.
The USB Type-C port can charge smartphones, tablets, etc. at up to 20W, and the USB-A port can charge at up to 12W.
*When outputting from both ports simultaneously, the total maximum power is 15W. (USB Power Delivery output is not available.)
It can be charged using a compatible USB charging cable that comes with your smartphone.
*The cables required for charging are not included. Please prepare them separately.
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product comes in an outer box designed to increase transportation efficiency and reduce environmental impact.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan