ELECOM USB Type-C - VGA conversion cable (USB-C plug to mini D-Sub 15pin plug) [Compatible with Type-C ports]
Spesifikasi
| Color | Black |
|---|---|
| Connector 1 | USB Type-C(TM) plug |
| Connector 2 | VGA (mini D-Sub 15-pin) plug |
| Package | Paper box |
| Suitable Equipments | USB Type-C plug side: Computers with USB Type-C ports that support DisplayPort AltTM Mode, etc. VGA (Mini D-Sub 15-pin) plug side: Displays and projectors with VGA ports |
| Supported Resolution | Maximum WUXGA(1920x1200px)/60Hz |
| Type of Cable | Normal type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This cable converts a USB Type-C(TM) port to a VGA (mini D-Sub 15pin) plug, allowing you to output video from a computer, smartphone, or other device to a display. It can output video to a display equipped with a VGA (mini D-Sub 15pin) port, and supports screen duplication and screen expansion.
Feature
SpecificationTHINK ECOLOGY mark
Ulasan Produk
Tidak ada ulasan



















































































































































%20%5BCompatible%20with%20Type-C%20ports%5D/9pP113449349-2.jpg)
