ELECOM USB Type C to C PD 100W Fast Charging Cable with Heavy-Duty Nylon Mesh and Aluminum Connector

Sebelum PPN:
Rp189.900 - Rp239.900
Spesifikasi
Cable Thickness (mm)About 4
ColorBlack
Conform to(USB Power Delivery)O,(DisplayPort Alternate Mode)x
Connector ShapeUSB Type-C(TM) Plug - USB Type-C Plug
PackageBag + sticker
PlugGold plated pin
ShieldingDouble shield
StandardHi-Speed USB(USB2.0)
Suitable ForMaximum 20V/5A(100W)
Suitable ModelsAC chargers, mobile batteries, computers with USB Type-C ports, smartphones, tablets, etc. with USB Type-C ports
Transfer Speed (Mbps)Up to 480 * theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB Type-CTM cable supports USB 2.0 and USB Power Delivery (up to 100W) for high-speed charging of both smartphones and PCs. It's also highly durable and resistant to breakage.
This single cable can quickly charge both your smartphone and computer! It's a highly durable USB Type-C(TM) to USB Type-C cable that's resistant to breakage.
You can connect an AC charger, mobile battery, or computer with a USB Type-C port to a smartphone or tablet with a USB Type-C port to charge or transfer data.
This highly durable type comes in three designs: high-density wiring, nylon mesh cable, and long bush structure, which improves resistance to bending, prevents scratches on the cable surface, and reduces stress on the plug.
This cable offers excellent durability, being able to withstand approximately 50,000 bends.
*The number of bending times was measured based on the USB standard by Allion Corporation, a comprehensive third-party verification solution provider that provides quality verification and standard logo certification.
The connector part is made of high-quality aluminum material.
Compatible with USB 2.0.
High-speed data transfer of up to 480Mbps is possible. *Theoretical value
It supports USB Power Delivery and can charge at up to 100W, making it suitable for smartphones, tablets, computers, etc.
*The connected device must support USB Power Delivery.
*The current value supplied will vary depending on the performance of the device you are using.
The USB Type-C connector can be inserted into the port either side.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
Flame-retardant materials are used to enhance safety.
It uses a double-shielded cable to protect the signal from external noise interference.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
Specification
THINK ECOLOGY mark, [Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan