Spesifikasi
| Cable Length (cm) | Approx. 25 * Connector not included |
|---|---|
| Color | Silver |
| Connector Specifications | [Upstream] USB Type-C(TM)<USB 10Gbps(USB3.2(Gen2))> , USB Power Delivery compatible (maximum input 100W/maximum output 85W), DisplayPort(TM) Alt mode (USB2.0 compatible when connected to USB2.0 (video output not supported when USB2.0)) |
| LAN | [Port (downstream)] RJ-45 (2.5GBASE-T/1000BASE-T/100BASE-TX/10BASE-T) |
| Operating Environment | Temperature 5-40 °C, humidity 30-80% * No condensation |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 120 x 50 x 16 *Cable not included |
| Port | Video Output/Downstream: 1 x HDMI (Supported resolutions up to 4K/60Hz) |
| Power Supply Method | Bus power |
| Remark | *It may be necessary to update to the latest version of each OS or install a service pack. |
| Supported OS | Windows 11/Windows 10, macOS Sonoma 14/macOS Ventura 13, iPadOS 17/iPadOS 16 *When charging an iPad, please use a USB Power Delivery compatible AC adapter of 45W or more. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A docking station that supports USB 10Gbps (USB3.2 (Gen2)), HDMI 4K/60Hz, and wired LAN/2.5GBASE-T. Equipped with 1 USB Type-C(TM) port that supports USB Power Delivery.
A docking station that connects to a computer with a USB Type-C(TM) connector and allows you to connect USB devices and HDMI displays.
The connection to the computer is compatible with USB 10Gbps (USB3.2 (Gen2)), which achieves ultra-high speed data transfer of up to 10Gbps (theoretical value).
Equipped with 1 USB Type-C (TM) port that supports USB 10Gbps (USB3.2 (Gen2)).
Equipped with 1 USB Type-C(TM) port that supports USB Power Delivery.
It supports USB Power Delivery, which supplies up to 100W of power to the device/computer via the USB Type-C(TM) connector.
By connecting a USB Type-C (TM) power adapter, you can charge your computer via this product.
The product itself consumes 15W, so the actual output is maximum 85W.
If you need 85W power supply, please prepare a charger with 100W output.
Equipped with 2 USB Standard-A ports that support USB 10Gbps (USB3.2 (Gen2)).
Equipped with a 4K/60Hz compatible HDMI port that allows video output from your computer to an external monitor.
When outputting video with this product, please make sure that the device supports DisplayPort(TM) Alt mode.
Equipped with a 2.5GBASE-T compatible LAN port that allows you to connect your computer to a wired network.
By using the software ``MAC Address Changer'' that allows you to change the MAC address of this product, you can use this product even in environments such as offices where only pre-registered MAC addresses can communicate. (Only compatible with Windows)
The USB Type-C(TM) connector does not have a front or back side, so it can be connected without worrying about orientation.
Can only be used with computers that come standard with a USB Type-C(TM) connector.
The cable is a direct attachment type so you don't have to worry about losing it. The cable length is approximately 25cm, allowing you to comfortably connect a tablet PC/2in1 computer.
If the main unit does not support charging from the USB Type-C (TM) connector, the main unit cannot be charged via the USB Type-C port of this product. When charging, please make sure your device supports USB Power Delivery.
This product does not operate on the system screen or BIOS screen before the OS starts.
Please connect this product directly to the USB Type-C(TM) port on your computer. This product cannot be used if connected to the USB Type-C(TM) port of a USB hub or expansion board.
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
A docking station that connects to a computer with a USB Type-C(TM) connector and allows you to connect USB devices and HDMI displays.
The connection to the computer is compatible with USB 10Gbps (USB3.2 (Gen2)), which achieves ultra-high speed data transfer of up to 10Gbps (theoretical value).
Equipped with 1 USB Type-C (TM) port that supports USB 10Gbps (USB3.2 (Gen2)).
Equipped with 1 USB Type-C(TM) port that supports USB Power Delivery.
It supports USB Power Delivery, which supplies up to 100W of power to the device/computer via the USB Type-C(TM) connector.
By connecting a USB Type-C (TM) power adapter, you can charge your computer via this product.
The product itself consumes 15W, so the actual output is maximum 85W.
If you need 85W power supply, please prepare a charger with 100W output.
Equipped with 2 USB Standard-A ports that support USB 10Gbps (USB3.2 (Gen2)).
Equipped with a 4K/60Hz compatible HDMI port that allows video output from your computer to an external monitor.
When outputting video with this product, please make sure that the device supports DisplayPort(TM) Alt mode.
Equipped with a 2.5GBASE-T compatible LAN port that allows you to connect your computer to a wired network.
By using the software ``MAC Address Changer'' that allows you to change the MAC address of this product, you can use this product even in environments such as offices where only pre-registered MAC addresses can communicate. (Only compatible with Windows)
The USB Type-C(TM) connector does not have a front or back side, so it can be connected without worrying about orientation.
Can only be used with computers that come standard with a USB Type-C(TM) connector.
The cable is a direct attachment type so you don't have to worry about losing it. The cable length is approximately 25cm, allowing you to comfortably connect a tablet PC/2in1 computer.
If the main unit does not support charging from the USB Type-C (TM) connector, the main unit cannot be charged via the USB Type-C port of this product. When charging, please make sure your device supports USB Power Delivery.
This product does not operate on the system screen or BIOS screen before the OS starts.
Please connect this product directly to the USB Type-C(TM) port on your computer. This product cannot be used if connected to the USB Type-C(TM) port of a USB hub or expansion board.
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































