ELECOM USB Type C Docking Station Hub 4-in-1 PD 92W Output [Compatible with Windows 11 10 macOS iPadOS etc.]

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (cm)Approx. 30 * Connector not included
ColorSilver
LAN[Port (downstream)] RJ-45 (1000BASE-T/100BASE-TX/10BASE-T)
Operating EnvironmentTemperature: 5°C to 40°C, humidity: 30% to 80% *No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 107 x 23 x 17 *Cable not included
Port[Video output/downstream] HDMI(R) x 1 <Supported resolution: up to 4K/30Hz> *The DisplayPort(TM) input signal must be compatible with the standard DisplayPort(TM) 1.2.
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Supported OSWindows 11/10, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12, iPadOS 17/16 *When charging an iPad, please use a USB Power Delivery compatible AC adapter of 45W or more.
USB Port Number[Downstream] 1: 1 x USB Type-C port <Maximum output 92W> *USB Power Delivery port for charging only, [Downstream] 2: USB-A port<USB 5Gbps(USB3.2(Gen1))> x 1, Power supply: 7.5W (5V/1.5A) *For data communication only. Does not support video output.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A slim 4-port type that is easy to carry. A USB Type-C(TM) docking station that solves the lack of ports on thin laptops. Supports USB Power Delivery, so you can use peripheral devices while charging your computer.
A slim 4-port type that is easy to carry. A USB Type-C(TM) docking station that solves the lack of ports on thin laptops. Supports USB Power Delivery, so you can use peripheral devices while charging your computer.
You can add up to 4 ports to a computer equipped with USB Type-C ports. This docking station allows you to connect various devices all at once with a single cable.
It supports USB Power Delivery, which supplies up to 100W of power to devices/computers via a USB Type-C connector.
*The product itself consumes 8W, so the actual output is a maximum of 92W. If you want to supply power at 92W, please prepare a charger with a 100W output.
By connecting a power adapter to the USB Type-C port (for power supply only), you can charge the computer via this product.
It is equipped with an HDMI(R) port that can output video to an external monitor at up to 4K/30Hz.
It is equipped with a USB-A port that supports USB 5Gbps (USB3.2 (Gen1)), which enables high-speed data transfer.
It is equipped with a LAN port that allows you to connect your computer to a wired network.
By using the software "MAC Address Changer" that can change the MAC address of this product, you can use this product even in an environment where only pre-registered MAC addresses can communicate, such as an office. *Only compatible with Windows
It's a slim type that can fit in a pen case or gadget pouch. It uses an aluminum case that is lightweight and has excellent heat dissipation properties.
The cable is a direct-attached type so there is no need to worry about losing it. The cable is about 30 cm long, allowing for a comfortable connection even to tablet computers/2-in-1 computers.
*If you are considering introducing this product to your company, we recommend that you verify it in your environment before purchasing.
*Some functions may not be available due to differences in the specifications of the connected USB Type-C port device.
*Can only be used with computers that have a USB Type-C port as standard.
*A power adapter with a USB Type-C plug for charging a computer is not included. Please use the power adapter with a USB Type-C plug that comes with the computer.
*If the device does not support charging from a USB Type-C connector, the main unit cannot be charged via the USB Type-C of this product. When charging, please make sure that the device supports USB Power Delivery.
*If the device does not support video output from the USB Type-C connector, the video output ports on this product will not work. When outputting video, make sure that the device supports DisplayPort Alt Mode.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C port on the computer. If you connect this product to a USB Type-C port on a USB hub or expansion board, you cannot use this product.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan