ELECOM USB Type C Docking Station Hub 11-in-1 PD 85W Output [Compatible with Windows, Mac, iPad, etc.]
Spesifikasi
| Cable Length (cm) | Approx. 30 * Connector not included |
|---|---|
| Color | Silver |
| LAN | [Port (downstream)] RJ-45 (1000BASE-T/100BASE-TX/10BASE-T) |
| Operating Environment | Temperature: 5°C to 40°C, humidity: 30% to 80% *No condensation |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 137 x 75 x 17 *Cable not included |
| Power Supply Method | Bus power |
| Remark | *It may be necessary to update to the latest version of each OS or install a service pack. |
| Supported OS | Windows 11/10, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12, iPadOS 17/16 *When charging an iPad, please use a USB Power Delivery compatible AC adapter of 45W or more. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
11 ports in one. A USB Type-C(TM) docking station that expands the functionality of your thin laptop. Supports USB Power Delivery, so you can use peripherals while charging your PC.
11 ports in one. A USB Type-C(TM) docking station that expands the functionality of your thin laptop. Supports USB Power Delivery, so you can use peripherals while charging your PC.
This docking station can add up to 11 ports to a computer equipped with a USB Type-C port. It is a docking station that can connect various devices all at once with a single cable.
It supports USB Power Delivery, which supplies up to 100W of power to devices/computers via a USB Type-C connector.
*The product itself consumes 15W, so the actual output is a maximum of 85W. If you want to supply 85W, please prepare a charger with a 100W output.
By connecting a power adapter to the USB Type-C port (for power supply only), you can charge the computer via this product.
Equipped with HDMI(R), DisplayPort(TM), and VGA ports that can output video to an external monitor. Combined with a laptop computer, you can create a multi-monitor setup with up to four screens (extended or duplicated).
* Windows only. For Mac, a maximum of 2 extended screens + 2 duplicated screens or 4 duplicated screens can be configured as a multi-monitor setup.
HDMI and DisplayPort support 4K/30Hz, and VGA supports 1920x1080/60Hz.
It is equipped with three USB-A ports that support USB 5Gbps (USB3.2 (Gen1)), enabling high-speed data transfer.
It is equipped with a 3.5Φ 4-pole stereo mini jack for connecting audio devices such as earphones and headphones.
It is equipped with a LAN port that allows you to connect your computer to a wired network.
By using the software "MAC Address Changer" that can change the MAC address of this product, you can use this product even in an environment where only pre-registered MAC addresses can communicate, such as an office. *Only compatible with Windows
Equipped with an SD card slot and a microSD card slot that are compatible with SDXC/SDHC, making it convenient for transferring data such as images and videos.
A single USB Type-C cable can be used to connect and disconnect all devices connected to this product at once, making it perfect for stationary use at home or in the office.
It uses a chic aluminum case that has excellent heat dissipation and noise resistance and blends in well with other office items.
The cable is a direct-attached type so there is no need to worry about losing it. The cable is about 30 cm long, allowing for a comfortable connection even to tablet computers/2-in-1 computers.
Compact size that doesn't take up much space. Even if you connect multiple devices, your desk will still be neat and tidy.
*If you are considering introducing this product to your company, we recommend that you verify it in your environment before purchasing.
*Some functions may not be available due to differences in the specifications of the connected USB Type-C port device.
*Can only be used with computers that have a USB Type-C port as standard.
*A power adapter with a USB Type-C plug for charging a computer is not included. Please use the power adapter with a USB Type-C plug that comes with the computer.
*If the device does not support charging from a USB Type-C connector, the main unit cannot be charged via the USB Type-C of this product. When charging, please make sure that the device supports USB Power Delivery.
*If the device does not support video output from the USB Type-C connector, the video output ports on this product will not work. When outputting video, make sure that the device supports DisplayPort Alt Mode.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C port on the computer. If you connect this product to a USB Type-C port on a USB hub or expansion board, you cannot use this product.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
11 ports in one. A USB Type-C(TM) docking station that expands the functionality of your thin laptop. Supports USB Power Delivery, so you can use peripherals while charging your PC.
This docking station can add up to 11 ports to a computer equipped with a USB Type-C port. It is a docking station that can connect various devices all at once with a single cable.
It supports USB Power Delivery, which supplies up to 100W of power to devices/computers via a USB Type-C connector.
*The product itself consumes 15W, so the actual output is a maximum of 85W. If you want to supply 85W, please prepare a charger with a 100W output.
By connecting a power adapter to the USB Type-C port (for power supply only), you can charge the computer via this product.
Equipped with HDMI(R), DisplayPort(TM), and VGA ports that can output video to an external monitor. Combined with a laptop computer, you can create a multi-monitor setup with up to four screens (extended or duplicated).
* Windows only. For Mac, a maximum of 2 extended screens + 2 duplicated screens or 4 duplicated screens can be configured as a multi-monitor setup.
HDMI and DisplayPort support 4K/30Hz, and VGA supports 1920x1080/60Hz.
It is equipped with three USB-A ports that support USB 5Gbps (USB3.2 (Gen1)), enabling high-speed data transfer.
It is equipped with a 3.5Φ 4-pole stereo mini jack for connecting audio devices such as earphones and headphones.
It is equipped with a LAN port that allows you to connect your computer to a wired network.
By using the software "MAC Address Changer" that can change the MAC address of this product, you can use this product even in an environment where only pre-registered MAC addresses can communicate, such as an office. *Only compatible with Windows
Equipped with an SD card slot and a microSD card slot that are compatible with SDXC/SDHC, making it convenient for transferring data such as images and videos.
A single USB Type-C cable can be used to connect and disconnect all devices connected to this product at once, making it perfect for stationary use at home or in the office.
It uses a chic aluminum case that has excellent heat dissipation and noise resistance and blends in well with other office items.
The cable is a direct-attached type so there is no need to worry about losing it. The cable is about 30 cm long, allowing for a comfortable connection even to tablet computers/2-in-1 computers.
Compact size that doesn't take up much space. Even if you connect multiple devices, your desk will still be neat and tidy.
*If you are considering introducing this product to your company, we recommend that you verify it in your environment before purchasing.
*Some functions may not be available due to differences in the specifications of the connected USB Type-C port device.
*Can only be used with computers that have a USB Type-C port as standard.
*A power adapter with a USB Type-C plug for charging a computer is not included. Please use the power adapter with a USB Type-C plug that comes with the computer.
*If the device does not support charging from a USB Type-C connector, the main unit cannot be charged via the USB Type-C of this product. When charging, please make sure that the device supports USB Power Delivery.
*If the device does not support video output from the USB Type-C connector, the video output ports on this product will not work. When outputting video, make sure that the device supports DisplayPort Alt Mode.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C port on the computer. If you connect this product to a USB Type-C port on a USB hub or expansion board, you cannot use this product.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































