Spesifikasi
| Cable Thickness (mm) | About 4.8 |
|---|---|
| Conform to | (USB Power Delivery)x,(DisplayPort Alternate Mode)x |
| Connector Shape | USB-A plug to USB Type-C(TM) plug |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Shielding | Double shield |
| Standard | USB 5Gbps(USB3.2(Gen1)) |
| Suitable For | Maximum 5V/3A(15W) |
| Suitable Models | AC chargers, mobile batteries, and computers with USB-A ports, as well as smartphones and tablets with USB Type-C ports |
| Transfer Rate (Gbps) | Maximum 5*Theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For charging and data transfer of smartphones and tablets! Supports USB 5Gbps (USB3.2 (Gen1)). A USB-A to USB Type-C(TM) cable with a maximum output of 15W.
Feature
SpecificationTHINK ECOLOGY mark, [Twisted pair cable (communication line)] O
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB3_2%20Fast%20Charging%205Gbps%2015W/6qP113449242-3.jpg)
