ELECOM USB switcher/USB3.0/0/PC side 4 port/Connected device 4 port/Hand switch

Sebelum PPN:
Rp2.199.900
Spesifikasi
Communication SpeedUp to 5Gbps
Conform to(Self power)O,(BUS power)O
Dimensions, Width W x Depth D x Height H (mm)94x93x27
Included AccessoriesUSB cable (1.2m *including connector) x 2, USB cable (1.8m *including connector) x 2, hand switch x 1, user manual x 1
InterfaceUSB
Mass (g)About 130
Number of Ports[Downstream] 4 (USB Type A/device side), [Upstream] 4 (USB Type B/PC side)
Power Supply MethodUSB bus power *If power is insufficient, power can be supplied from a micro USB type power jack. Cables etc. must be purchased separately.
StandardUSB3.0
Supported OSWindows 10, Windows 8.1, Windows 7, macOS Mojave (10.14) *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a hand switch that can be switched at a remote location.
A USB switcher that allows you to switch between four USB 3.0 compatible USB devices on four computers.
* If the power is insufficient, power can be supplied from the micro USB type power jack. Please purchase cables etc. separately.

Ulasan Produk

Tidak ada ulasan