ELECOM USB switch 4 PCs Cable included

Sebelum PPN:
Rp829.900
Spesifikasi
Communication SpeedUp to 480Mbps
Conform to(Self power)x,(BUS power)O
Dimensions, Width W x Depth D x Height H (mm)87x21x76
Included Accessories4 USB cables (1.5m including connector)
InterfaceUSB
Number of Ports[Downstream] 1 port, [Upstream] 4 ports
Operating EnvironmentIf the connected USB device is bus-powered, the power consumption must be 350 mA or less.
Supported OSWindows 11/10/8.1/8/7/Vista/XP/2000/Me/98/Server2016/Server2012R2/Server2008R2/server2003, Mac OS X (10.3 or later)/macOS (10.12 or later)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A switch that can be used by switching one USB printer or storage device with up to four PCs. USB 2.0 compliant.
Compatible with USB 2.0. Bus-powered operation.
Switching failures may occur with printers that are constantly communicating with the PC.

Ulasan Produk

Tidak ada ulasan