ELECOM USB switch 2 ports With manual switch

Sebelum PPN:
Rp459.900
Spesifikasi
Connector[1] USB connector Series A, [2] USB connector Series B x 2
Dimensions, Width W x Depth D x Height H (mm)44x58x24
Included AccessoriesTwo USB cables (1.0 m, including connectors)
Main applicationUse the USB device from multiple computers.
Number of Circuits2 switching
StandardUSB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A switch that can be used by switching between one USB printer and storage device with two PCs. USB 2.0 compliant.
USB 2.0 compliant. Bus-powered operation.

Ulasan Produk

Tidak ada ulasan