ELECOM USB serial conversion cable 0.5m USB-A male to RS232C (D-Sub9 pin) [Compatible with Windows 11 and others]
Spesifikasi
| Cable Length (m) | Approx. 0.5 *including connector |
|---|---|
| Cable Thickness (mm) | About 4.5 |
| Color | Graphite |
| Connector Shape | [PC side] USB-A plug, [Device side] RS-232C (D-Sub 9-pin) plug |
| Current Consumption (mA) | Up to 100 |
| Included Accessories | Driver CD, manual (setup guide) |
| Package | Paper box |
| Power Supply Method | Bus power system |
| Shielding | Triple shield |
| Standard | USB Specification 1.1 compliant |
| Suitable Model | Windows PC with USB-A port and devices with RS-232C (D-Sub9pin) port (Modem, TA, PDA, etc.) |
| Supported OS | Windows 11/Windows 10/Windows 7/Windows XP *It may be necessary to update to the latest version of each OS or install a service pack. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a conversion cable that converts the USB-A port of a computer to an RS-232C (D-Sub9pin) plug, allowing data transfer with RS-232C peripheral devices such as PDAs, modems, and TAs.
By installing the driver from the included driver CD, you can assign a COM port to a computer that does not have an RS-232C (D-Sub9pin) port and transfer data.
It complies with USB Specification 1.1 (Full-speed) and supports data transfer speeds up to 12Mbps.
Theoretical value
Compatible with Windows 11/Windows 10/Windows 7/Windows XP.
It may be necessary to update to the latest version of each OS or install a service pack.
It supports power supply by USB bus power and does not require an external power supply such as an AC adapter.
Uses a triple shielded cable that is less susceptible to external noise interference.
It may not work depending on the connected device.
It is an eco-friendly product that complies with the EU's "RoHS Directive (Restrictions on the Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
By installing the driver from the included driver CD, you can assign a COM port to a computer that does not have an RS-232C (D-Sub9pin) port and transfer data.
It complies with USB Specification 1.1 (Full-speed) and supports data transfer speeds up to 12Mbps.
Theoretical value
Compatible with Windows 11/Windows 10/Windows 7/Windows XP.
It may be necessary to update to the latest version of each OS or install a service pack.
It supports power supply by USB bus power and does not require an external power supply such as an AC adapter.
Uses a triple shielded cable that is less susceptible to external noise interference.
It may not work depending on the connected device.
It is an eco-friendly product that complies with the EU's "RoHS Directive (Restrictions on the Use of Specified Hazardous Substances in Electrical and Electronic Equipment)" (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
This is a product that reduces the weight of plastic in the packaging container of the product by 20% or more compared to the in-house standard product in an effort to protect the environment.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.
Feature
SpecificationTHINK ECOLOGY mark
Ulasan Produk
Tidak ada ulasan



















































































































































%20%5BCompatible%20with%20Windows%2011%20and%20others%5D/41P113449145-2.jpg)
