ELECOM USB Memory USB3.2(Gen1)/3.1(Gen1)/3.0/2.0 USB A Ultra Small Reading up to 200MB/s
Spesifikasi
| Capacity (gb) | 64 |
|---|---|
| Color | Silver |
| Connector Shape | USB-A |
| Interface | USB3.2(Gen1)/USB3.1(Gen1)/USB3.0/USB2.0 |
| Mass (g) | [USB memory] Approx. 3 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | [USB memory] 21.5 x 12.2 x 4.6 |
| Power Supply Method | USB bus power |
| Security Function | PASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function] |
| Suitable Models | Windows PC running Windows 11/10/8.1, Mac running macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11, [Security Software] Windows PC running Windows 11/10/8.1, and macOS Ventura 13/ Mac running macOS Monterey 12/macOS Big Sur 11 |
| Transfer Speed (MB/s) | Maximum read speed: 200 *Maximum transfer speed is measured in the manufacturer's environment and is not guaranteed in all environments. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact size USB3.2 (Gen1) memory. In addition to the stylish metallic housing, it comes with a large strap hole that is convenient to carry. Furthermore, we realize high-speed data transfer of up to 200MB/s at the time of reading.
* The maximum transfer speed is an actual measurement value based on the manufacturer's environment and is not guaranteed in all environments.
* The maximum transfer speed is an actual measurement value based on the manufacturer's environment and is not guaranteed in all environments.
Ulasan Produk
Tidak ada ulasan



















































































































































%2F3_1(Gen1)%2F3_0%2F2_0%20USB%20A%20Ultra%20Small%20Reading%20up%20to%20200MB%2Fs/31P113449109-2.jpg)
