ELECOM USB memory USB3.2(Gen1)/3.1(Gen1)/3.0/2.0 2in1 [Type-C/USB A] Cap type
Sebelum PPN:
Rp1.199.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connector Shape | USB Type-C(TM)/USB-A |
|---|---|
| Mass (g) | [USB memory] Approx. 3 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | [USB memory] 15 x 31 x 6 |
| Power Supply Method | USB bus power |
| Security Function | PASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function] |
| Transfer Speed (MB/s) | Maximum read speed: 200 *Maximum transfer speed is measured in the manufacturer's environment and is not guaranteed in all environments. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A convenient USB memory that can use both USB Type-C (TM) connector / USB-A connector in spite of its compact body. You can also transfer data between different devices such as PCs, smartphones, and tablets with this single product. Supports USB3.2 (Gen1), realizing high-speed data transfer of up to 200MB/s when reading. You can choose from two colors to match the color of your device.
* The maximum transfer speed is an actual measurement value based on the manufacturer's environment and is not guaranteed in all environments.
* The maximum transfer speed is an actual measurement value based on the manufacturer's environment and is not guaranteed in all environments.
Ulasan Produk
Tidak ada ulasan



















































































































































%2F3_1(Gen1)%2F3_0%2F2_0%202in1%20%5BType-C%2FUSB%20A%5D%20Cap%20type/2cP113449084-5.jpg)
