ELECOM USB memory USB3.2 (Gen1) with data recovery service cap type with security function 1 year warranty

Sebelum PPN:
Rp619.900
Spesifikasi
Capacity (gb)64
ColorWhite
Connector ShapeUSB type A male
InterfaceUSB3.2(Gen1)/USB3.1(Gen1)/USB3.0/USB2.0
Mass (g)About 8
Outer Dimensions, Width W x Depth D x Height H (mm)58x18.5x9
Power Supply MethodUSB bus power
Security FunctionPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]
Suitable ModelsA PC running Windows 10/8.1/7 and a Mac running macOS Catalina 10.15; a PC running Windows 10/8.1/7 and a Mac running macOS Catalina 10.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data recovery free of charge even in the unlikely event! It is a USB memory that allows you to use the data recovery service free of charge only once within the one-year warranty period.

Ulasan Produk

Tidak ada ulasan