ELECOM USB memory USB3.1 (Gen1) knock type automatic storage strap hole 1 year warranty

Sebelum PPN:
Rp479.900 - Rp769.900
Spesifikasi
ColorShiro-chan (white x black)
Connector ShapeUSB-A
InterfaceUSB3.1(Gen1)/USB3.0/USB2.0
Mass (g)About 10
Outer Dimensions, Width W x Depth D x Height H (mm)57.7 x 20 x 10.5 (when the connector is stored)
Power Supply MethodUSB bus power
Security FunctionPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]
Suitable ModelsWindows PC running Windows 10/8.1/7 and Mac running macOS High Sierra (10.13). Windows PC running Windows 10/8.1/7 and Mac running macOS High Sierra (10.13).

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy one-push connection with one hand! A USB 3.1 (Gen1) compatible knock-type USB memory that can be knocked out and automatically stored, making you want to push it like a ballpoint pen.

Ulasan Produk

Tidak ada ulasan