ELECOM USB memory USB3.1 (Gen1) cap type with strap hole 1 year warranty

Sebelum PPN:
Rp2.399.900
Spesifikasi
Capacity (gb)32
ColorBlack
Connector ShapeUSB type A male
InterfaceUSB3.1(Gen1)/USB3.0/USB2.0
Mass (g)About 9
Outer Dimensions, Width W x Depth D x Height H (mm)59 x 17.5 x 7.8 (when the connector is stored)
Power Supply MethodUSB bus power
Security FunctionPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]
Suitable ModelsWindows PCs running Windows 10/8.1/8/7, Macs running macOS 10.12, macOS 10.10/10.11, Windows PCs running Windows 10/8.1/8/7, Macs running macOS 10.12, macOS 10.10/10.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports USB3.1 (Gen1) /USB3.0 and realizes high-speed data transfer of up to 60MB / s! It is a USB memory with a beautiful and simple design that can be used in any scene.

Ulasan Produk

Tidak ada ulasan