ELECOM USB Memory USB 2.0 Standard 1 Year Warranty

Sebelum PPN:
Rp1.399.900
Spesifikasi
Capacity (gb)4
ColorWhite
Conform to(Windows ReadyBoost)x
Connector ShapeUSB type A male
InterfaceUSB2.0/1.1
Mass (g)About 9
Outer Dimensions, Width W x Depth D x Height H (mm)55x18x9
Power Supply MethodUSB bus power
Security FunctionPASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high cost performance model that can use security software that uses the strong encryption method "AES256bit". Value type USB memory with a simple design and easy to use.

Ulasan Produk

Tidak ada ulasan