ELECOM USB memory Lightning USB3.2 (Gen1) USB3.0 compatible Apple MFI certified Type-C conversion adapter included iPhone iPad
Sebelum PPN:
Rp2.599.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | White |
|---|---|
| Connector Shape | [USB Memory] USB-A Male/Lightning Connector Male, [Conversion Adapter] USB-A Female <--> USB Type-C(TM) Male |
| Interface | USB3.2(Gen1) |
| Mass (g) | [USB memory body] Approx. 15.5, [conversion adapter] Approx. 4 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | [USB memory] 65 x 21 x 11.2, [Conversion adapter] 29 x 21 x 11.2 (including connector) |
| Power Supply Method | USB bus power |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Back up your computer, smartphone, and tablet all at once! In addition to the USB-A connector and Lightning connector, a USB Type-C (TM) conversion adapter is also included, and a USB3.2 (Gen1) memory that can be used for multiple purposes on various terminals.
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB3_0%20compatible%20Apple%20MFI%20certified%20Type-C%20conversion%20adapter%20included%20iPhone%20iPad/ohP113448881-2.jpg)
