ELECOM USB memory 5Gbps (USB3.2(Gen1)/2.0) USB-A Rotating cap Prevents incorrect rotation Prevents dust from entering

Sebelum PPN:
Rp799.900 - Rp1.899.900
Spesifikasi
Connector ShapeUSB-A
InterfaceUSB 5Gbps(USB3.2(Gen1))/USB3.1(Gen1)/USB3.0/USB2.0
Mass (g)About 8
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 54.6 x 18.0 x 10.4 *Not including protrusions
Power Supply MethodUSB bus power
Security FunctionPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]
Suitable ModelsWindows PCs running Windows 11/10, Macs running macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11, [Security Software] Windows PCs running Windows 11/10, and Macs running macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11
Transfer Speed (MB/s)Maximum read speed: 100 *Maximum transfer speed is measured in the manufacturer's environment and is not guaranteed in all environments.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A rotary connector cover type USB memory where you don't have to worry about losing the cap.
The slide lock mechanism prevents dust from getting into the connector and prevents incorrect rotation during transportation.
It supports USB5Gbps (USB3.2 (Gen1)) and achieves high-speed data transfer of up to 100MB/s when reading.

Equipped with a slide lock mechanism on the rotary connector cover housing. This is an easy-to-use USB memory.
Adopts a rotary connector cover integrated into the main body. Prevents loss of cap.
The slide lock mechanism prevents dust from entering the connector and incorrect rotation of the connector cover.
A USB memory that supports USB5Gbps (USB3.2 (Gen1)) and achieves high-speed data transfer of up to 100MB/s when reading.
*The maximum transfer speed is an actual value measured based on the manufacturer's environment, and is not guaranteed in all environments.
It is backward compatible with USB 2.0 and can be connected directly to USB 2.0 compatible computers and devices.
By downloading from the manufacturer's website, you can use the encryption security software "PASS(PasswordAuthenticationSecuritySystem)xAES" or "PASS(PasswordAuthenticationSecuritySystem)" with automatic password authentication function.
When using "PASS (Password Authentication Security System)", you do not need to enter the password required to access the USB memory on pre-registered computers (up to 3), but when connected to an unregistered computer, password entry is required. , prevents data leakage in the event of theft or loss.
Data saved when using "PASS (Password Authentication Security System) x AES" is encrypted with the highly reliable and strong encryption method "AES256bit", so important data will not be leaked even in the unlikely event of loss or theft. To do.
It can also be used with Windows user privileges, so it is recommended for corporate implementation.
The warranty period is 1 year, so you can use it with confidence.
Products that meet one or more manufacturer's environmental certification standards and display the "THINKECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan