ELECOM USB Memory 32GB USB A Integrated Cap Type with Strap Hole Silicone Material Shock Resistant

Sebelum PPN:
Rp439.900
Spesifikasi
Capacity (gb)32
Connector ShapeUSB-A male
InterfaceUSB3.2(Gen1)/USB3.1(Gen1)/USB3.0/USB2.0
Mass (g)About 16
Outer Dimensions, Width W x Depth D x Height H (mm)66.2 x 22.8 x 13.6 *Not including protrusions
Power Supply MethodUSB bus power
Security FunctionPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]
Suitable ModelsA Windows PC running Windows 11/10/8.1, or a Mac running macOS Monterey 12/macOS Big Sur 11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It's perfect for carrying around data for programming classes and lessons! It's a USB memory for children with a soft silicone body that's easy to insert and remove even with small hands, and won't break even if dropped. Uses a cap integrated with the main unit to prevent loss. In correspondence with high-speed data transfer of USB3.2 (Gen1), basic performance is substantial, too.
A USB memory for children that is convenient for carrying data for programming classes and lessons.
The body has a dent to make it easier for children's small hands to insert and remove.
The soft silicone body makes it hard to break when dropped or impacted.
Uses a cap integrated with the main unit to prevent loss.
Since it comes with a cap, you can prevent dust from entering the connector when carrying it.
Comes with a large strap hole where you can attach your favorite name tag.
*Name tag and strap are not included with this product.
This USB memory supports USB3.2(Gen1)/USB3.1(Gen1)/USB3.0 and realizes high-speed data transfer.
Backward compatibility to USB 2.0 is possible, and it is possible to connect to USB 2.0 compatible computers and devices as they are.
By downloading from the manufacturer's website, you can use either "PASS (Password Authentication Security System) x AES" or "PASS (Password Authentication Security System)", an encrypted security software with automatic password authentication function.
When using "PASS (Password Authentication Security System)", you do not need to enter the password required to access the USB memory on pre-registered computers (up to 3), and when connecting to an unregistered computer, password entry is required. to prevent data leakage in the event of theft or loss.
When using "PASS (Password Authentication Security System) x AES", the stored data is encrypted with the highly reliable and strong encryption method "AES256bit", so even in the unlikely event of loss or theft, important data can be protected. Prevent information leakage.
The warranty period is 1 year, so you can use it with confidence.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.
It is a product that works on environmental conservation and the packaging container of the product consists only of paper, cardboard, and plastic bag.

Ulasan Produk

Tidak ada ulasan