ELECOM USB Link Cable, 1.5m, Data Transfer Cable, Compatible with Windows 11/10/Mac, USB 2.0/480Mbps, Drag & Drop

Sebelum PPN:
Rp889.900
Spesifikasi
Cable Length (m)1.5 *Excluding connectors
ColorBlack
Connector ShapeUSB-A plug to USB-A plug, USB-A plug to USB Type-C(TM) plug *When using a conversion adapter
Included AccessoriesInstruction manual x 1
InterfaceUSB2.0
Operating EnvironmentTemperature: 5°C to 40°C, humidity: 30% to 80% (no condensation)
Power SupplyBus power
Power Supply Voltage (V)5
Supported OS(Windows)Windows 11/10,(macOS)macOS Catalina 10.15
Transfer Speed (Mbps)USB 2.0 high-speed mode: 480, USB 1.1 full-speed mode: 12 (theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily transfer data between computers without needing a network connection! This USB Type-CTM link cable with a conversion adapter lets you transfer data easily by simply connecting two computers. It supports both USB-A and USB Type-C, so it can be used with laptops and tablets.
This is a link cable with a USB Type-C(TM) conversion adapter that allows you to smoothly transfer data between computers simply by connecting them with a cable.
The cable comes with an adapter on each end that converts from USB-A to USB Type-C, making it ideal for transferring data between the latest laptops and tablets equipped with USB Type-C ports.
You can operate two computers with one keyboard and mouse, and you can move data between the two computers simply by dragging and dropping files and folders.
It supports Hi-Speed USB (USB 2.0) data transfer speeds of up to 480 Mbps. *Theoretical value
The built-in driver eliminates the need for driver installation, and you can use it simply by connecting the cable, even without a network environment.
The connector part has product specifications printed on it so you can see them at a glance.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
Compatible with Windows PCs and Macs.
*When using this product, please log on to Windows with Administrator privileges. It will not work properly if you log on with user privileges.
*This product does not support charging or video transmission.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
*USB Type-C and USB-C are trademarks of USB Implementers Forum.

Ulasan Produk

Tidak ada ulasan