ELECOM USB Hub USB3.1 Gen1 USB-A Connector Type-C Conversion Adapter Included USB-A Port x 3 Bus Power Compact

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (cm)[USB] Approx. 10 * Connector not included
Data Packet RateUSB 5Gbps Super Speed/5Gbps (theoretical value), USB2.0 High Speed/480Mbps (theoretical value)
InterfaceUSB 5Gbps(USB3.1(Gen1))
Mass (g)About 32
Operating EnvironmentTemperature: 5°C to 40°C, humidity: 30% to 80% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 69 x 29 x 12 (excluding cable)
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Supply Current (mA)When connected to USB 5Gbps (USB3.1 (Gen1)): 3 ports total within 720 (less than 240 per port), when connected to USB2.0: 3 ports total within 400 (less than 130 per port)
Supported OSWindows 11/10,macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB 5Gbps (USB3.1 (Gen1)) hub with a conversion adapter that can be connected to both USB-A and USB Type-C(TM) ports. Since the connector part can be changed, you can easily use it for both PCs and tablets with just this one. It is a compact 3-port type.
This is a USB 5Gbps (USB3.1 (Gen1)) hub with a conversion adapter that can be connected to both USB-A ports and USB Type-C(TM) ports.
Equipped with three USB-A ports, you can simultaneously connect various devices such as a mouse, keyboard, USB memory, USB fan, and printer.
If you want to use a USB hub with both your computer and tablet, you can easily do so by using a conversion adapter.
If you use a computer or device that supports USB 5Gbps (USB3.1 (Gen1)), you can transfer data at speeds 10 times faster than USB2.0.
The power supply to the USB hub itself is 80% higher than that of USB 2.0, allowing stable operation even when multiple devices are connected.
Its compact size means it won't get in the way when connected to a laptop or other device.
In addition to the two ports on the front, there is one port on the side, making it convenient for connecting wide USB devices.
It uses a slim USB Type-C conversion adapter with the same width as a USB-A plug. It is designed to prevent interference even when multiple devices are connected to adjacent ports on a computer at the same time.
*If the width between the ports you want to connect is narrow, you may not be able to connect multiple adapters at the same time. Please check the specifications of your model in advance.
The cable is fixed for easy storage and portability. The cable is a direct-attached type that is approximately 10 cm long so you won't have to worry about forgetting or losing it.
This is a bus-powered type that does not require an AC adapter.
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan