ELECOM USB Hub USB3.0 4-Port Bus Powered Magnetic with Switch MacBook Surface Pro Chromebook Other Laptop Compatible
Spesifikasi
| Cable Length (m) | [USB] Approx. 1.0 (excluding connector) |
|---|---|
| Color | Black |
| Connector Shape | PC side (upstream port): USB A (male); USB device side (downstream port): USB A (female) x 4 |
| Data Packet Rate | USB3.0 Super Speed/5Gbps (theoretical value), USB2.0 High Speed/480Mbps (theoretical value), USB1.1 Full Speed 12Mbps (theoretical value) |
| Interface | USB3.0 (Operates with USB 2.0 compatibility when connected with USB 2.0 interface, operates with USB 1.1 compatibility when connected with USB 1.1 interface) |
| Mass (g) | About 112 |
| Number of Ports | [Upstream (PC side)] 1 port, [Downstream (peripheral device side)] 4 ports |
| Operating Environment | Temperature 5~40 °C, Humidity 30~80% (no condensation) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 123.9 x 36.6 x 40.5 (excluding cable) |
| Power Supply Method | Bus power |
| Suitable Models | Windows 11/10/8.1/7 (SP1), macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11/macOS Catalina 10.15 *It may be necessary to update to the latest version of each OS or install a service pack. |
| Supply Current (mA) | USB3.0 connection: 4 ports total less than 720 (each port less than 180), USB2.0 connection: 4 ports total less than 400 (each port less than 100) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports USB3.0, which achieves 10 times the transfer speed of USB2.0 and 5Gbps (theoretical value)! A 4-port USB hub equipped with individual switches and individual access lamps.
Ulasan Produk
Tidak ada ulasan




















































































































































