ELECOM USB Hub USB2.0 USB-A Connector Type-C Conversion Adapter Included USB-A Port x 4 Bus Power Stick Type

Sebelum PPN:
Rp329.900
Spesifikasi
Cable Length (cm)[USB] Approx. 7 * Connector not included
InterfaceUSB2.0
Mass (g)About 30
Maximum Data Transfer Rate (Mbps) (Theoretical)USB 2.0 high speed/480
Operating EnvironmentTemperature: 5°C to 40°C, humidity: 30% to 80% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 87 x 22 x 12 (excluding cable)
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Supply Current (mA)4 ports total maximum 400 (each port less than 100)
Supported OSWindows 11/10,macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB 2.0 hub comes with a conversion adapter that can be connected to both USB-A and USB Type-C(TM) ports. Since the connector can be changed, you can easily use it with both a computer and a tablet. It is a convenient 4-port type.
This is a USB 2.0 hub with a conversion adapter that can be connected to both USB-A ports and USB Type-C(TM) ports.
Equipped with four USB-A ports, you can simultaneously connect a variety of devices such as a mouse, keyboard, USB memory, USB fan, and printer.
If you want to use a USB hub with both your computer and tablet, you can easily do so by using a conversion adapter.
It is a compact stick type that does not get in the way.
In addition to the three ports on the front, there is one port on the side, making it convenient for connecting wide USB devices.
It uses a slim USB Type-C conversion adapter with the same width as a USB-A plug. It is designed to prevent interference even when multiple devices are connected to adjacent ports on a computer at the same time.
*If the width between the ports you want to connect is narrow, you may not be able to connect multiple adapters at the same time. Please check the specifications of your model in advance.
The cable is a direct-attached type so there is no need to worry about losing it, and it is approximately 7 cm long, making it convenient for connecting to a laptop or other device.
This is a bus-powered type that does not require an AC adapter.
It has an LED lamp that allows you to check the communication status.
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan