ELECOM USB hub docking station Type-C connection USBA x 3 ports HDMI x 1 port with LAN port Aluminum housing slim

Sebelum PPN:
Rp759.900
Spesifikasi
Cable Length (m)Approximately 0.18 (excluding connector)
ColorSilver
Connector Specifications[Upstream] USB3.1 Type-C(TM)<Gen1(5Gbps)> , DisplayPort Alt mode (USB 2.0 compatible when connected via USB 2.0 (video output not supported when connected via USB 2.0))
EnvironmentEnvironmentally friendly package
LAN[Port (downstream)] RJ-45 (1000BASE-T/100BASE-TX/10BASE-T)
Mass (g)Approximately 50.5 (including cable)
Operating Environment5~40°C/10~90%RH
Outer Dimensions (mm)Approximately 114.5 x 22.8 x 16.8 (cable not included)
Port[Video output/downstream] HDMI (up to 4K@30Hz) x 1
Power Supply MethodBus power
Supported OSWindows 11/10, macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11/macOS Catalina 10.15, iPadOS 16/15/14 *Updating to the latest version of each OS or installing a service pack may be required.
USB Port NumberDownstream: Three USB 3.1 Gen 1 Standard-A female connectors (Power supply: USB 3.0 Standard-A: Maximum 2.1A total)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect all peripheral devices to a PC equipped with USBType-C with a single cable. It is a USB Type-C connection docking station that is ideal for using USB devices and wired LAN while outputting video with HDMI.
* It may be necessary to update to the latest version of each OS or install a service pack.

Ulasan Produk

Tidak ada ulasan