ELECOM USB Hub Docking Station Type-C Connection USB 3.1 x 2 Ports with SD/microSD Slots Slim Aluminum Housing Silver

Sebelum PPN:
Rp749.900
Spesifikasi
Cable Length (m)Approximately 0.18 (excluding connector)
ColorSilver
Connector Specifications[Upstream] USB3.1 Type-C(TM)<Gen1(5Gbps)> , DisplayPort Alt mode (USB 2.0 compatible when connected via USB 2.0 (video output not supported when connected via USB 2.0))
EnvironmentEnvironmentally friendly package
Mass (g)Approximately 50.0 (including cable)
Operating Environment5~40°C/10~90%RH
Outer Dimensions (mm)Approximately 110 x 22.5 x 16 (excluding cable)
Port[Video output/downstream] HDMI (up to 4K@30Hz) x 1
Power Supply MethodBus power
Supported OSWindows 11/10, macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11/macOS Catalina 10.15, iPadOS 16/15/14 *Updating to the latest version of each OS or installing a service pack may be required.
USB Port NumberDownstream: Two USB 3.1 Gen 1 Standard-A female connectors (Power supply: USB 3.0 Standard-A: Max. 1.8A total)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect all peripheral devices to a PC equipped with USBType-C with a single cable. A USB Type-C connection docking station that is ideal for using USB devices and media cards while outputting video via HDMI. This is a docking station (docking hub) that connects to a computer with a USB Type-C (Type C, Type C, USB C) connector to connect USB devices and HDMI displays. Equipped ports: HDMI x 1 port, USB 3.1 Gen 1 x 2 ports, SD card x 1, microSD slot x 1 Connection with a personal computer is up to 5 Gbps (theoretical value), which is about 10 times faster than USB 2.0. It supports USB3.1Gen1 which realizes. Equipped with 2 USB ports that support USB3.1Gen1. Equipped with an HDMI port that allows video output from a computer to an external monitor. Equipped with an SD card slot and a microSD card slot that support SDXC/SDHC. The USB Type-C connector has no front or back and can be inserted without worrying about its orientation. It has excellent heat dissipation and noise resistance, and uses a luxurious aluminum housing. It is a slim type that is easy to carry.
*It can only be used on computers that have a USB Type-C connector as standard equipment. *When outputting video with this product, make sure that the device supports AltMode.

Ulasan Produk

Tidak ada ulasan