ELECOM USB Flash Drive, USB Type-C, High-Speed Transfer, Rotating Connector, Strap Hole, Security Enabled

Sebelum PPN:
Rp559.900 - Rp2.299.900
Spesifikasi
Connector ShapeUSB Type-C(TM)
Data Packet RateMaximum read speed: 100MB/s *The maximum transfer speed is an actual measurement value in the manufacturer's environment and is not guaranteed in all environments.
InterfaceUSB 5Gbps(USB3.2(Gen1)/USB3.1(Gen1)/USB3.0)/USB2.0
Mass (g)About 4
Outer Dimensions (mm)Width approx. 35.5 x Depth approx. 16 x Height approx. 10 (when connector is stored)
Power SupplyUSB bus power
Security FunctionPASS (Password Authentication Security System) [security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [encryption security software with automatic password authentication function]
Suitable ModelsSecurity software: Windows PCs running Windows 11/10 and Macs running macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13
Supported OS(Android)Android 15/14/13,(iOS)iOS 18/17,(iPadOS)iPadOS 18/17/16,(macOS)macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13,(Windows)Windows 11/10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily transfer data between multiple USB Type-CTM devices with this one USB flash drive. This swivel-type USB flash drive with a USB Type-C connector eliminates the need to worry about losing the cap. Simply insert it directly into a smartphone or other device to quickly transfer or back up important data like videos and images, freeing up storage space with ease.
This USB memory stick has a USB Type-C(TM) connector and a rotating storage design so you don't have to worry about losing the cap.
You can transfer data such as videos and images by inserting it directly into an iPhone, iPad, Android smartphone, or computer with a USB Type-C port.
*This product is equipped with only a USB Type-C connector. Please use it with devices equipped with a USB Type-C port.
It can be inserted into a smartphone even with the case on, allowing you to quickly transfer data and easily free up space.
*Compatible with all ELECOM smartphone cases released after 2023. Cases made by other manufacturers may not be compatible with special shapes, such as cases with thick connectors.
Data can be saved using the file management app that comes standard on devices such as smartphones and tablets.
*Not compatible with the manufacturer's file management app "Extorage Link."
It comes with a convenient strap hole to help prevent it from getting lost when carrying it around.
Supporting USB 5Gbps (USB3.2 (Gen1) / USB3.1 (Gen1) / USB3.0), it achieves high-speed data transfer of up to 100MB/s during read. Data storage such as images is also smooth.
*The maximum transfer speed is an actual measurement value in the manufacturer's environment and is not guaranteed in all environments.
It is backward compatible with USB 2.0 and can be directly connected to computers and devices that support USB 2.0.
You can use the encryption security software "PASS (Password Authentication Security System) x AES" or "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the manufacturer's website.
When using "PASS (Password Authentication Security System)," no password entry is required to access the USB memory stick on pre-registered computers (up to three computers). However, when connected to an unregistered computer, a password entry is required, preventing data leakage in the event of theft or loss.
When using "PASS (Password Authentication Security System) x AES," data stored is encrypted using the highly reliable and robust encryption method "AES256bit," preventing the leakage of important data even in the unlikely event of loss or theft.
The security software is also compatible with Mac, allowing data to be exchanged between Windows and Mac computers.
*The security software is not compatible with Android OS, iOS, or iPad OS.
It can also be used with Windows user privileges, so it is recommended for corporate implementation.
The warranty period is one year, so you can use it with peace of mind.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan