ELECOM USB Flash Drive, USB 3.2 Gen 1 (Compatible with both Type-C and USB-A), Sliding Design, High-Speed Data Transfer, Security Software Compatible
Spesifikasi
| Connector Shape | USB Type-C(TM)/USB-A |
|---|---|
| Data Packet Rate | Maximum read speed: 180MB/s *The maximum transfer speed is an actual measurement value in the manufacturer's environment and is not guaranteed in all environments. |
| Interface | USB 5Gbps(USB3.2(Gen1)/USB3.1(Gen1)/USB3.0)/USB2.0 |
| Mass (g) | About 11 |
| Outer Dimensions (mm) | Width approx. 58 x Depth approx. 22 x Height approx. 9 (when connector is stored) |
| Power Supply | USB bus power |
| Security Function | PASS (Password Authentication Security System) [security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [encryption security software with automatic password authentication function] |
| Suitable Models | Security software: Windows PC running Windows 11/10, Mac running macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11 |
| Supported OS | (Windows)Windows 11/10,(Android)Android 15/14/13,(iOS)iOS 18/17,(iPadOS)iPadOS 18/17/16,(macOS)macOS Sequoia 15/macOS Sonoma 14/macOS Ventura 13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easily transfer data between multiple devices with this one USB flash drive. This USB flash drive features both USB Type-CTM and USB-A connectors. The slide-out design eliminates the need to worry about losing the cap. It supports USB 5Gbps (USB 3.2 (Gen 1)) and achieves high-speed data transfers of up to 180MB/s during reads.
This single cable allows you to share data between a variety of devices, including Windows PCs, Macs, Android smartphones and tablets, and iPhones and iPads with USB Type-C(TM) connectors.
Data can be saved using the file management app that comes standard on devices such as smartphones and tablets.
*Not compatible with the manufacturer's file management app "Extorage Link."
Supporting USB 5Gbps (USB 3.2 (Gen 1)), it achieves high-speed data transfer of up to 180MB/s during reads, allowing for smooth data storage of images and other data.
*The maximum transfer speed is an actual measurement value in the manufacturer's environment and is not guaranteed in all environments.
The capless design allows you to remove both the USB Type-C and USB-A connectors with a simple slide, eliminating the need to worry about losing the cap.
It is backward compatible with USB 2.0 and can be directly connected to computers and devices that support USB 2.0.
You can use the encryption security software "PASS (Password Authentication Security System) x AES" or "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the manufacturer's website.
When using "PASS (Password Authentication Security System)," no password entry is required to access the USB memory stick on pre-registered computers (up to three computers). However, when connected to an unregistered computer, a password entry is required, preventing data leakage in the event of theft or loss.
When using "PASS (Password Authentication Security System) x AES," data stored is encrypted using the highly reliable and robust encryption method "AES256bit," preventing the leakage of important data even in the unlikely event of loss or theft.
The security software is also compatible with Mac, allowing data to be exchanged between Windows and Mac computers.
It can also be used with Windows user privileges, so it is recommended for corporate implementation.
The warranty period is one year, so you can use it with peace of mind.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This single cable allows you to share data between a variety of devices, including Windows PCs, Macs, Android smartphones and tablets, and iPhones and iPads with USB Type-C(TM) connectors.
Data can be saved using the file management app that comes standard on devices such as smartphones and tablets.
*Not compatible with the manufacturer's file management app "Extorage Link."
Supporting USB 5Gbps (USB 3.2 (Gen 1)), it achieves high-speed data transfer of up to 180MB/s during reads, allowing for smooth data storage of images and other data.
*The maximum transfer speed is an actual measurement value in the manufacturer's environment and is not guaranteed in all environments.
The capless design allows you to remove both the USB Type-C and USB-A connectors with a simple slide, eliminating the need to worry about losing the cap.
It is backward compatible with USB 2.0 and can be directly connected to computers and devices that support USB 2.0.
You can use the encryption security software "PASS (Password Authentication Security System) x AES" or "PASS (Password Authentication Security System)" with automatic password authentication function by downloading it from the manufacturer's website.
When using "PASS (Password Authentication Security System)," no password entry is required to access the USB memory stick on pre-registered computers (up to three computers). However, when connected to an unregistered computer, a password entry is required, preventing data leakage in the event of theft or loss.
When using "PASS (Password Authentication Security System) x AES," data stored is encrypted using the highly reliable and robust encryption method "AES256bit," preventing the leakage of important data even in the unlikely event of loss or theft.
The security software is also compatible with Mac, allowing data to be exchanged between Windows and Mac computers.
It can also be used with Windows user privileges, so it is recommended for corporate implementation.
The warranty period is one year, so you can use it with peace of mind.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Sliding%20Design%2C%20High-Speed%20Data%20Transfer%2C%20Security%20Software%20Compatible/e4P113448508-4.jpg)
