ELECOM USB Flash Drive USB3.2 (Gen1) Small Size High-Speed Data Transfer with Cap and Strap Hole Data Erasure Prevention Software

Sebelum PPN:
Rp789.900
Spesifikasi
Capacity (gb)32
ColorBlack
Connector ShapeUSB3.2 Standard-A
InterfaceUSB3.2(Gen1)/USB3.1(Gen1)/USB3.0/USB2.0
Mass (g)About 3
Outer Dimensions, Width W x Depth D x Height H (mm)23x14x7
Power Supply MethodUSB bus power
Security FunctionPASS (Password Authentication Security System) [Security software with automatic password authentication function] or PASS (Password Authentication Security System) x AES [Encryption security software with automatic password authentication function]
Suitable ModelsA Windows PC running Windows 10/8.1
Supported OSWindows 10/8.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with "erroneous erasure prevention software" to prevent accidental erasure of data. It doesn't get in the way even when it's on! Ultra-compact USB3.2 (Gen1) USB memory with cap and strap hole
Feature
Specification
[Included software] Software to prevent accidental erasure

Ulasan Produk

Tidak ada ulasan