ELECOM USB Extension Cable A-A Type Lead-Free Soldered RoHS Black

Sebelum PPN:
Rp82.900 - Rp139.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An eco-friendly USB extension cable (extension cord) that complies with the EURoHS directive (10 substances) and can extend the connection with USB 2.0 devices. You can extend the connection between your computer or game console and USB peripherals such as a USB keyboard and USB mouse.
You can extend the connection between your computer or game console and USB peripherals such as a USB keyboard and USB mouse.
A halogen-free material that does not contain halogen-based substances is used for the outer skin of the cable.
Uses environmentally friendly lead-free solder.
A simple packaging type that is environmentally friendly and requires less dust.
Uses gold-plated pins that are less likely to cause rust and signal deterioration.
The double shield which is hard to receive the interference of the external noise is adopted as a cable part.
Since it is a twisted pair cable, it is less susceptible to external noise interference and realizes stable data transfer.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Uses a high quality cable compatible with USB 2.0. (* USB 2.0 cannot be extended due to the standard.)
Feature
Specification
Uses halogen-free and lead-free solder

Ulasan Produk

Tidak ada ulasan