ELECOM USB extension cable AA Swing connector Beige

Sebelum PPN:
Rp159.900
Spesifikasi
ColorBeige
Connector Shape[1] Series A male connector (swing connector), [2] Series A female connector (standard connector)
Length (m)0.1 *Including connector
Main applicationA cable for converting a regular cable into a swing connector cable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can turn your existing mouse connector into a swing connector. A swing USB extension cable (extension cord) that allows you to use your desk space more effectively. Adopts a new structure that has been carefully considered for durability and ease of use. Adopts high quality cable. This cable is ideal for those who have a USB cable attached to the side of their laptop, but the cable bulges out when they connect a USB device. Increases space efficiency by more than 40% (manufacturer's ratio). What's more, it has a safe structure that does not force the cable to bend, so you don't have to worry about it breaking during normal use. (Can withstand more than 2000 bending tests) If the back of your computer is against a wall and your USB cable gets bent when it hits the wall, you can use this cable to prevent the cable from breaking and causing a fire. Adopts gold plated pin. Prevents data transfer loss due to corrosion, etc.

Ulasan Produk

Tidak ada ulasan